Item Comparison: 20002, 2104

Item

20002 - 208-277V 2000W SPST Conduit Mounting - Nsi

20002
208-277V 2000W SPST Conduit Mounting

$28.58 Each

$342.96 (12 Each)

QTY:
Each
Add
2104 - 208-277V SPST Cond MNT ZNC DC - Nsi

2104
208-277V SPST Cond MNT ZNC DC

$41.58 Each

$498.96 (12 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 433 1
Vendor Nsi Nsi
Catalog Number 20002 2104
Manufacturer Number 2000-2 2104
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600189 00786261600134
Weight per package 0.2 (lbs/each) 0.6 (lbs/each)
Description 20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
2104 208-277V SPST Cond MNT ZNC DC
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 Yr Warranty, 0.6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.58 (Each) $41.58 (Each)
Carton/Reel $28.58 (1 Each) $41.58 (1 Each)
Standard Packaging/Reel $342.96 (12 Each) $498.96 (12 Each)
Voltage Rating 208 to 277 V 208 to 277 V
Wattage 2000 W 2000 W
Housing Material Lexan Zinc Diecast
Height 3-1/2 in 3-3/4 in
Length - 1-7/8 in
Size - .500 Conduit Mount IN
Width - 2 in
Description 208-277V 2000W SPST CONDUIT MOUNTING 208-277V SPST COND MNT ZNC DC
extra long description TORK 2000-2 30 Crct Stacked Neutral NSI 2104 Photocontrol Stem Zinc 240
Features 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED -
Long Description Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 in Length, 2 in Width, 3-3/4 in Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 yr Warranty, 0.6 lb/EA
Product Type Conduit Mount Photocontrol Stem Zinc 240V
Short Description Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel Conduit Mount, 208 to 277 V, 2000 W, Zinc Diecast
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F +140 °F
Minimum Operating Temperature -40 °F -40 °F
Mounting Type Conduit Mount Conduit Mount
package quantity 1 CT;12 PK 1 CT;12 PK
Sensor Type - Cadmium Coated CDS Photocell
Standards Met cULus Listed UL-CSA Listed
supply voltage 208-277 VAC 208-277 VAC
Switch Type SPST SPST
Timing Range 2 Minutes 0-2 min
Warranty - 5 yr
Brand NSi NSi
Manufacturers Part Number 2000-2 2104
sub brand Photocontrols Photocontrols
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Die Cast Zinc Photocontrol
Status - Inactive
Weight 0.2 lb/EA 0.6 lb/EA
Application - Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure Lexan Housing Zinc Diecast
environmental conditions -40 to + 140 F -40 to 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Conduit Mount Conduit Mount
Operating Temperature -40 to + 140 F -40 to + 140 F
standard - UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat