Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Wiremold |
Catalog Number |
2001 |
2001 |
Manufacturer Number |
2001 |
2001 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Raceways, Strips, & Powerpoles -
Metallic Raceway & Accessories
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121031 - Power supply outlet strip
|
UPC/EAN/GTIN |
00786261600158 |
00786776189698 |
Weight per package |
0.2 (lbs/each) |
0.0246 (lbs/each) |
Description |
2001 120V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
2001 STL Coupling 2000
Connects Lengths Of 2000B Raceway Base.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.43 (Each) |
$1.02 (Each) |
Carton/Reel |
$21.43 (1 Each) |
$10.16 (10 Each) |
Standard Packaging/Reel |
$257.16 (12 Each) |
$50.79 (50 Each) |
|
Voltage Rating |
120 V |
- |
Wattage |
2000 W |
- |
|
|
|
Description |
120V 2000W SPST CONDUIT MOUNTING WITH SWIVEL |
STL COUPLING 2000 |
extra long description |
TORK 2001 225A STCK NEUTRAL BAR 4-1 |
WM 2001 STL COUPLING 2000 |
Long Description |
Conduit Mount, 120 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Connects lengths of 2000B Raceway Base. |
Product Type |
Conduit Mount |
STL Coupling 2000 |
Short Description |
Conduit Mount, 120 VAC, 2000 W, Lexan |
- |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
- |
|
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 CT;12 PK |
- |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
120 Vac |
- |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
2001 |
2001 |
sub brand |
Photocontrols |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
|
|
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
- |
Operating Temperature |
-40 to + 140 F |