Item Comparison: 2001, K4221C

Item

2001 - 120V 2000W SPST Conduit Mounting With Swivel - Nsi

2001
120V 2000W SPST Conduit Mounting With Swivel

$21.43 Each

$257.16 (12 Each)

QTY:
Each
Add
K4221C - 120V Photocontrol - Intermatic

K4221C
120V Photocontrol

$19.54 Each

$234.48 (12 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 2,542 224
Vendor Nsi Intermatic
Catalog Number 2001 K4221C
Manufacturer Number 2001 K4221C
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600158 00078275002029
Weight per package 0.2 (lbs/each) 0.308 (lbs/each)
Description 2001 120V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
K4221C 120V Photocontrol
Photo Control, 120 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.301 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.43 (Each) $19.54 (Each)
Carton/Reel $21.43 (1 Each) $19.54 (1 Each)
Standard Packaging/Reel $257.16 (12 Each) $234.48 (12 Each)
connection - Color Coded Lead
Current Rating - 15 A(Tungsten);8.3 A (Ballast)
Voltage Rating 120 V 120 V ac
Wattage 2000 W >2 W
Color - Gray
Housing Material Lexan Polycarbonate
Height 4-1/2 in -
Length - 5-1/2 in;14.0 cm
Size - 1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Width - 1-9/16 in;4 cm
Description 120V 2000W SPST CONDUIT MOUNTING WITH SWIVEL 120V PHOTOCONTROL
extra long description TORK 2001 225A STCK NEUTRAL BAR 4-1 INT-MAT K4221C Stem and Swivel Moun
Features - These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description Conduit Mount, 120 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA Photo Control, 120 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.301 lb/EA
Product Type Conduit Mount Stem and Swivel Mount Thermal Photocontrol, 120 V
Short Description Conduit Mount, 120 VAC, 2000 W, Lexan Photo Control, 120 VAC, >2 W, Polycarbonate
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Connection Type - 1/2 IN - 14 NPT Thread
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F +158 °F;+70 °C
Minimum Operating Temperature -40 °F -40 °F;-40 °C
Mounting Type Conduit Mount Stem And Swivel Fixed Mount
package quantity 1 CT;12 PK 1 CT;12 PK
Sensor Type Cadmium Coated CDS Photocell -
Standards Met cULus Listed UL Recognized;CSA Certified
supply voltage 120 Vac 120
Switch Type SPST Automatic Switch
Timing Range 2 Minutes -
Brand NSi Intermatic Inc.
Manufacturers Part Number 2001 K4221C
sub brand Photocontrols -
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Thermal Type Photo Cell
Weight 0.2 lb/EA 0.301 lb/EA
Application - Dusk to Dawn Lighting Control
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz 50/60
Mounting Conduit Mount Stem and Swivel Fixed Mount
Operating Temperature -40 to + 140 F -40 to +158 DEG F -40 to +70 DEG C
standard - UL Recognized, CSA, Title CA 20 Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat