Item Comparison: 1172V, 2072V

Item

1172V - Wallplate W/Coax Adaptor STD Thermo Iv - Eaton

1172V
Wallplate W/Coax Adaptor STD Thermo Iv

$1.7308 Each

$25.96 (15 Each)

QTY:
Each
Add
2072V - Wallplate W/1 F Type Coax Adap Thermo Mid Iv - Eaton

2072V
Wallplate W/1 F Type Coax Adap Thermo Mid Iv

$2.981 Each

$59.62 (20 Each)

QTY:
Each
Add
Nacogdoches 0 16
All Stores 197 116
Vendor Eaton Eaton
Catalog Number 1172V 2072V
Manufacturer Number 1172V 2072V
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664546556 00032664546594
Weight per package 0.06 (lbs/each) 0
Description 1172V Wallplate W/Coax Adaptor STD Thermo Iv
Wallplate W/Coax Adaptor STD Thermo Iv
2072V Wallplate W/1 F Type Coax Adap Thermo Mid Iv
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.73 (Each) $2.98 (Each)
Carton/Reel $1.73 (1 Each) $2.98 (1 Each)
Standard Packaging/Reel $25.96 (15 Each) $59.62 (20 Each)
Description WALLPLATE W/COAX ADAPTOR STD THERMO IV WALLPLATE W/1 F TYPE COAX ADAP THERMO MID IV
extra long description EWD 1172V Wallplate W/Coax Adaptor EWD 2072V Wlplt W/1 F Type Coax Ada
Features In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description Wallplate W/Coax Adaptor Std Thermo IV Eaton Wallplate with connector W/1 F Type Coax Adap Thermo Mid IV
Product Type Wallplate W/Coax Adaptor STD Thermo Iv WLPLT W/1 F Type Coax Adap Thermo Mid Iv
Special Features Coaxial / Telephone Coaxial / Telephone
dimensions 0.8250 IN X 2.7680 IN X 4.5120 IN 0.8000 IN X 3.1000 IN X 4.8000 IN
Brand COOPER WIRING DEVICES Eaton
Manufacturers Part Number 1172V 2072V
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Wallplate with connector Wallplate with connector
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard Contact Manufacturer Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat