Item Comparison: TPCATVI, 2072V

Item

TPCATVI - F Type Coax Connector W/TP Plate Iv - Legrand-On-Q

TPCATVI
F Type Coax Connector W/TP Plate Iv

$3.6864 Each

$368.64 (100 Each)

QTY:
Each
Add
2072V - Wallplate W/1 F Type Coax Adap Thermo Mid Iv - Eaton

2072V
Wallplate W/1 F Type Coax Adap Thermo Mid Iv

$2.981 Each

$59.62 (20 Each)

QTY:
Each
Add
Nacogdoches 0 16
All Stores 697 116
Vendor Legrand-On-Q Eaton
Catalog Number TPCATVI 2072V
Manufacturer Number TPCATVI 2072V
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Residential Plates Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007247527 00032664546594
Weight per package 0.101 (lbs/each) 0
Description TPCATVI F Type Coax Connector W/TP Plate Iv
Communication Device, 1 Gang, Ivory, 0.1013 LB
2072V Wallplate W/1 F Type Coax Adap Thermo Mid Iv
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.69 (Each) $2.98 (Each)
Carton/Reel $3.69 (1 Each) $2.98 (1 Each)
Standard Packaging/Reel $368.64 (100 Each) $59.62 (20 Each)
gang 1 -
insulation Bare -
Material Thermoplastic -
Number of Gangs 1 -
Color Ivory -
Size 4.7 in -
Thickness .35 -
Description F TYPE COAX CONNECTOR W/TP PLATE IV WALLPLATE W/1 F TYPE COAX ADAP THERMO MID IV
extra long description OnQ TPCATVI F TYPE COAX CONNECTOR W EWD 2072V Wlplt W/1 F Type Coax Ada
Features F-type Coax Connector With Thermoplastic Plate Ivory. In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description Communication Device, 1 Gang, Ivory, 0.1013 lb Eaton Wallplate with connector W/1 F Type Coax Adap Thermo Mid IV
Product Type Communication Device WLPLT W/1 F Type Coax Adap Thermo Mid Iv
Short Description Communication Device, 1-Coax, 1G, Ivory, Nickel Plated Steel -
Special Features Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end Coaxial / Telephone
dimensions - 0.8000 IN X 3.1000 IN X 4.8000 IN
package quantity 100 PK -
Standards Met cULus Listed -
Made in USA yes -
Brand Pass and Seymour Eaton
Manufacturers Part Number TPCATV-I 2072V
sub brand On-Q -
Category Description Residential plates Datacom Wiring Devices and Accessories
Type Wall Plate Wallplate with connector
Weight 0.1013 lb -
Application Residential/Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting Other;Wall -
standard UL 514 Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat