Item Comparison: 2097TRWRW, TWRSGF20W

Item

2097TRWRW - Radiant Self Test TR WR GFI 20A 125V WH - Legrand-Pass & Seymour

2097TRWRW
Radiant Self Test TR WR GFI 20A 125V WH

$32.07 Each

$320.70 (10 Each)

QTY:
Each
Add
TWRSGF20W - Gfci TWR Self Test Duplex 20A 125V WH - Eaton

TWRSGF20W
Gfci TWR Self Test Duplex 20A 125V WH

$27.21 Each

$136.05 (5 Each)

QTY:
Each
Add
Nacogdoches 111 0
All Stores 2,076 465
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 2097TRWRW TWRSGF20W
Manufacturer Number 2097TRWRW TWRSGF20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007036107 00032664743030
Weight per package 0.275 (lbs/each) 0.4 (lbs/each)
Description 2097TRWRW Radiant Self Test TR WR GFI 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
TWRSGF20W Gfci TWR Self Test Duplex 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.41 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.07 (Each) $27.21 (Each)
Carton/Reel $32.07 (1 Each) $27.21 (1 Each)
Standard Packaging/Reel $320.70 (10 Each) $136.05 (5 Each)
actuator Control Circuit -
amperage rating 20 20A
connection Back and side wire -
Current Rating 20 A 20 A
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Number of Wires - 3
Poles 2 -
Voltage Rating 125 125 V
Color White White
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST TR WR GFI 20A 125V WH GFCI TWR SELF TEST DUPLEX 20A 125V WH
extra long description P&S 2097TRWRW RADIANT SELF TEST TR EWD TWRSGF20W GFCI TWR Self Test Du
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.41 lb
Product Type Radiant Self Test TR WR GFI 20A 125V WH Gfci TWR Self Test Duplex 20A 125V WH
Short Description 20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires 20 A, 125 V, Self Test Duplex Receptacle, White, GFCI, TWR
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired Back and Side Wired
dimensions - 2.0250 IN X 2.8770 IN X 4.6140 IN
media - Yes
Mounting Type - Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Receptacle Type Self Test Duplex Self Test Duplex
Resistance Properties Weather Resistant Tamper Resistant;Weather Resistant
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 2097-TRWRW TWRSGF20W
sub brand Pass & Seymour -
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI GFCI receptacle
Status - Inactive
Weight 0.2800 lb 0.41 lb
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions 95% Humidity, UL 94 V2 Tamper and weather resistant
Frequency Rating 60 Hz -
nema rating 5-15R Nema 5-20R
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat