Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
2119A |
2115 |
Manufacturer Number |
2119A |
2115 |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
N/A
|
UNSPSC |
39121408 - Mechanical connectors
|
N/A
|
UPC/EAN/GTIN |
00786261620354 |
00786261600325 |
Weight per package |
0.39 (lbs/each) |
0.34 (lbs/each) |
Description |
2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
|
2115 120V 2000W SPST Conduit Mount
Conduit Mount, 120 V Ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.86 (1 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
- |
120 V ac |
Wattage |
- |
2000 W |
|
Housing Material |
- |
Die Cast Aluminum |
|
Size |
.500 Conduit Mount |
- |
|
Description |
ALUMSTEM 120/208-277V 2000W 1800VA 600VA |
120V 2000W SPST CONDUIT MOUNT |
extra long description |
TORK 2119A 250SR With Two Scrws |
TORK 2115 Photocontrol Stem Aluminu |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
- |
Long Description |
Photocontrol Stem Aluminum 120-277V |
Conduit Mount, 120 V ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 lb/EA |
Product Type |
250SR With Two SCRWS |
Photocontrol Stem Aluminum 120V |
Short Description |
- |
Conduit Mount, 120 VAC, 2000 W, Die Cast Aluminum |
Special Features |
- |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
|
indicator |
- |
SPST |
Maximum Operating Temperature |
- |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Conduit Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed |
supply voltage |
208-277 VAC |
120 Vac |
Switch Type |
- |
SPST |
Timing Range |
2 Minutes |
- |
|
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
2119A |
2115 |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
- |
Type |
- |
Die Cast Aluminum Photocontrol |
|
|
|
Application |
- |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Enclosure |
Zinc Diecast |
Die cast aluminum |
environmental conditions |
-40 to + 140 F |
-40 to + 140 F |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |
standard |
- |
cULus |
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
Call nearest store for Item Price
|