Item Comparison: 2119A, 2117

Item

2119A - Alumstem 120/208-277V 2000W 1800VA 600va - Nsi

2119A
Alumstem 120/208-277V 2000W 1800VA 600va

$29.86 Each

$29.86 (1 Each)

QTY:
Each
Add
2117 - Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1 - Nsi

2117
Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 305 0
Vendor Nsi Nsi
Catalog Number 2119A 2117
Manufacturer Number 2119A 2117
Category Controls, Dimmers, & Sensors - Lighting Controls Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00786261620354 00786261600370
Weight per package 0.39 (lbs/each) 0.39 (lbs/each)
Description 2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
2117 Photocontrol, 1/2" Conduit Mounting, 3000 Watts, 1
1/2" Stem Diecast Alum, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.86 (Each) $0.00 (Each)
Carton/Reel $29.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $29.86 (1 Each) $0.00 (1 Each)
Size .500 Conduit Mount .500 Conduit Mount IN
Description ALUMSTEM 120/208-277V 2000W 1800VA 600VA PHOTOCONTROL, 1/2" CONDUIT MOUNTING, 3000 WATTS, 1
extra long description TORK 2119A 250SR With Two Scrws NSI 2117 Photocontrol Stem Aluminum
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED -
Long Description Photocontrol Stem Aluminum 120-277V 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 3000W Tungsten, 3000VA Ballast
Product Type 250SR With Two SCRWS Photocontrol Stem Aluminum 120V HD
Special Features - 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
supply voltage 208-277 VAC 120 Vac
Timing Range 2 Minutes 0-2 min
Brand NSi NSi
Manufacturers Part Number 2119A 2117
sub brand Photocontrols Photocontrols
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Type - Die Cast Aluminum Photocontrol
Application - Parking Lot-Building Perimeter-Outdoor Signage Lighting
Enclosure Zinc Diecast Aluminum Diecast
environmental conditions -40 to + 140 F -40 to 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Conduit Mount Conduit Mount
Operating Temperature -40 to + 140 F -40 to + 140 F
standard - cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat