Item Comparison: 2129A, 2101A

Item

2129A - 120-277V Photocontrol - Nsi

2129A
120-277V Photocontrol

$49.08 Each

$49.08 (1 Each)

QTY:
Each
Add
2101A - 120V 2000W SPST Conduit Mount, Die Cast Zinc_ - Nsi Industries

2101A
120V 2000W SPST Conduit Mount, Die Cast Zinc_

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 845 0
Vendor Nsi Nsi Industries
Catalog Number 2129A 2101A
Manufacturer Number 2129A N/A
Category Controls, Dimmers, & Sensors - Lighting Controls Unassigned
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121408 - Mechanical connectors -
UPC/EAN/GTIN 00786261620361 78626162037
Weight per package 0.59 (lbs/each) 0.59 (lbs/each)
Description 2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
2101A 120V 2000W SPST Conduit Mount, Die Cast Zinc_
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.08 (Each) $0.00 (Each)
Carton/Reel $49.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $49.08 (1 Each) $0.00 (1 Each)
Voltage Rating 277 V ac -
Housing Material Die-Cast Zinc -
Length 6 in (Lead) -
Size .500 Conduit Mount -
Description 120-277V PHOTOCONTROL 120V 2000W SPST CONDUIT MOUNT, DIE CAST ZINC_
extra long description TORK 2129A Dual Rated Lug 250-6 -
Features 1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast -
Long Description Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA -
Product Type Die Cast Zinc Photocontrol -
Short Description Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast -
Special Features 1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter -
Maximum Operating Temperature +140 °F;+60 °C -
Minimum Operating Temperature -40 °F;-40 °C -
Mounting Type Conduit Mount -
package quantity 1 ct -
Sensor Type Cadmium Sulphide Cell -
Standards Met cULus Listed;UL Listed 773A;ANSI -
supply voltage 120-208-277 VAC -
Timing Range 2 Minutes -
Brand NSi Nsi Industries
Manufacturers Part Number 2129A -
sub brand Photocontrols -
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Status - Inactive
Weight 0.59 lb/EA -
Application Parking Lot-Building Perimeter Outdoor Signage Lighting -
Enclosure Zinc Diecast -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz -
Mounting Conduit Mount -
Operating Temperature -40 to + 140 F -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat