Item Comparison: 216321, 211121

Item

216321 - Redlithium Usb Hard Hat Headlamp - Milwaukee®

216321
Redlithium Usb Hard Hat Headlamp

$69.97 Each

$1,679.28 (24 Each)

QTY:
Each
Add
211121 - Redlithium Usb Hard Hat Headlamp - Milwaukee®

211121
Redlithium Usb Hard Hat Headlamp

$73.00 Each

$73.00 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 414 23
Vendor Milwaukee® Milwaukee®
Catalog Number 216321 211121
Manufacturer Number 2163-21 2111-21
Category Enhanced Commodity Codes - Tools & Testers Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification Tool Bag/Pouches Job Site & Safety Apparel
UNSPSC 46181552 - Mining headlamp 39111610 - Flashlight
UPC/EAN/GTIN 00045242741397 00045242511594
Weight per package 0.66 (lbs/each) 0.615 (lbs/each)
Description 216321 Redlithium Usb Hard Hat Headlamp
The Milwaukee® Redlithium™ Usb Hard Hat Headlamp Is 20% Lighter Weight, Brighter, and Offers More Runtime. This High Output, Compact Headlamp Is All Powered By The Redlithium™ Usb Battery. This Rechargeable Headlamp Is A Lightweight and Compact Design That Delivers 600 Lumens Of Trueview™ High-Definition Output With Hybrid, Spot, and Flood Modes. The Headlamp Easily Detaches From The Bracket For Easy Charging and to Help Get Light Into Those Hard-to-Reach Places. You Can Now Optimize The Position Of The Li
211121 Redlithium Usb Hard Hat Headlamp
The Milwaukee® Redlithium™ Usb Hard Hat Headlamp Offers High Output, Secure Attachment and Is Powered By Redlithium™ Usb. The Hard Hat Light Delivers Professional 475 Lumens Of Trueview™ High Definition Output and Is Capable Of All-Day Runtime, Over 2, 000 Recharges, and 3X Faster Charging Via Usb. It Is Optimized For Use With Hard Hats With Its Slip-Resistant Strap and Clips For Easy and Secure Attachment. The Water, Dust, and Drop Resistant Body and Lens Allow It to Withstand The Toughest Conditions. Get
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $69.97 (Each) $73.00 (Each)
Carton/Reel $69.97 (1 Each) $73.00 (1 Each)
Standard Packaging/Reel $1,679.28 (24 Each) $73.00 (1 Each)
Battery Size - Battery Packs
Voltage Rating - 4
Color - White
Color Family Reds / Pinks Reds / Pinks
Diameter - 7.25
Description REDLITHIUM USB HARD HAT HEADLAMP REDLITHIUM USB HARD HAT HEADLAMP
extra long description MILW 2163-21 RL USB Hard Hat Headla MILW 2111-21 HARD HAT HEADLAMP
Features REDLITHIUM™ USB Hard Hat Headlamp USB Rechargeable Hard Hat Headlamp
Long Description The MILWAUKEE® REDLITHIUM™ USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM™ USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the li The MILWAUKEE® REDLITHIUM™ USB Hard Hat Headlamp offers high output, secure attachment and is powered by REDLITHIUM™ USB. The hard hat light delivers professional 475 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2,000 recharges, and 3X faster charging via USB. It is optimized for use with hard hats with its slip-resistant strap and clips for easy and secure attachment. The water, dust, and drop resistant body and lens allow it to withstand the toughest conditions. Get
Product Type RL Usb Hard Hat Headlamp Hard Hat Headlamp
Short Description - HARD HAT HEADLAMP
batteries included YES YES
battery life - 31.0
Battery Voltage 4 4
bulb type LED LED
lumens 600 475
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 2163-21 2111-21
Category Description TOOL BAG/POUCHES Job Site & Safety Apparel
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat