Nacogdoches |
113 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
234DC2 |
TC125A |
Manufacturer Number |
234-DC2 |
TC125A |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152343 |
00785991024692 |
Weight per package |
0.388 (lbs/each) |
0.345 (lbs/each) |
Description |
234DC2 1-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-1/2 In Connection Size, Non-Insulated, 2.31 In Length, 2.06 In Diameter, 0.388 LB/Ea
|
TC125A 1-1/2" Emt Set Screw Conn
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.500 In Length, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.96 (Each) |
$17.57 (Each) |
Carton/Reel |
$29.58 (10 Each) |
$439.30 (25 Each) |
Standard Packaging/Reel |
$295.75 (100 Each) |
$439.30 (25 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
2.06 in |
- |
Length |
2.31 in |
2.500 in |
Size |
1 1/2 |
- |
|
Description |
1-1/2" DIECAST EMT SET/SCREW CONNECTOR |
1-1/2" EMT SET SCREW CONN |
extra long description |
BPT 234-DC2 1-1/2 SET SCREW CONN. Z |
ABB TC125A 1 1/2 INCH CONN,SSCREW,E |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT SS Diecast Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-1/2 in Connection Size, Non-Insulated, 2.31 in Length, 2.06 in Diameter, 0.388 lb/EA |
EMT Set Screw Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.500 in Length, 0.35 lb/EA |
Product Type |
EMT SS Diecast Connector |
Emt Set Screw Connector |
Short Description |
EMT SS Diecast Connector, 1-1/2 in, Zinc Die Cast |
EMT Set Screw Connector, 1-1/2 in, Straight Connection, Zinc Plated, 25 CT |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
1-1/2 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
25 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
234-DC2 |
TC125A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
Trade Size |
1-1/2 |
1-1/2 in |
|
Weight |
0.388 lb/EA |
0.35 lb/EA |
|
Application |
Used to Secure EMT to Box or Enclosure |
Electrical |
standard |
UL, CSA |
UL e16592 |