Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE24X24X8 |
24248SCNK |
Manufacturer Number |
ASE24X24X8 |
24248 SC NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510133641 |
00782051233117 |
Weight per package |
39 (lbs/each) |
41.91 (lbs/each) |
Description |
ASE24X24X8 24X24X8 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 24X24X8, Gray, Steel
|
24248SCNK Encl 24X24X8 N1 PNTD SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$208.21 (Each) |
$300.55 (Each) |
Carton/Reel |
$208.21 (1 Each) |
$300.55 (1 Each) |
Standard Packaging/Reel |
$208.21 (1 Each) |
$300.55 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Depth |
8 |
- |
Overall Length |
- |
24 in;610 mm |
Size |
24.00x24.00x8.00 in |
24.00 In Width X 8.00 In Depth X 24.00 In Height |
Width |
24 |
- |
|
Description |
24X24X8 N1 PNTD SC |
ENCL 24X24X8 N1 PNTD SC,NK |
extra long description |
NVENT HOF ASE24X24X8 Pull Box 24.00 |
B-LINE 24248 SC NK SC ENC W/O KO 24 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 24x24x8, Gray, Steel |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height |
Product Type |
Pull Box 24.00X24.00X8.00 |
Type 1 Screw Cover Enclosure |
Short Description |
- |
Type 1 Screw On Enclosure, 24 x 8 x 24 in, Powder Coated, No KO |
Special Features |
- |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
dimensions |
- |
8.0000 IN X 24.0000 IN X 24.0000 IN |
Enclosure Type |
- |
Nema 1 |
Finish/Coating |
- |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
- |
Mounting Type |
- |
Wall Mount |
Overall Height |
- |
24 in;610 mm |
Overall Width |
- |
8 in;203 mm |
Standards Met |
- |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
ASE24X24X8 |
24248 SC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
Application |
Power Distribution |
Wiring Boxes Junction and Pull Boxes |
nema rating |
1 Indoor, electrical protection |
1 |
standard |
- |
NEMA,UL 50,CSA C22.2. |