Nacogdoches |
425 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
242DC |
TC513 |
Manufacturer Number |
242-DC |
TC513 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092427 |
00687855105137 |
Weight per package |
0.128 (lbs/each) |
0.17 (lbs/each) |
Description |
242DC 1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
|
TC513 1" Emt SS D/C Coupling
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.19 (Each) |
$2.88 (Each) |
Carton/Reel |
$29.76 (25 Each) |
$28.79 (10 Each) |
Standard Packaging/Reel |
$297.62 (250 Each) |
$287.93 (100 Each) |
|
Material |
Zinc Die Cast |
Zinc Die Cast |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.44 in |
1.53 in |
Length |
2.06 in |
2.27 in |
|
Description |
1" DIECAST EMT SET/SCREW COUPLING |
1" EMT SS D/C COUPLING |
extra long description |
BPT 242-DC 1 SET SCREW CPLG. ZINC |
EGS TC-513 1 IN EMT SSCR CPLG ZNC D |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA |
EMT Set Screw Coupling, 1 in Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 in Length, 1.53 in Diameter, 39 lb |
Product Type |
Emt Set Screw Coupling |
1 In Emt SSCR CPLG ZNC D/C |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
EMT Set Screw Coupling, TC-500, 1 in, Zinc Die-Cast |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
Aluminum or Steel Electrical Metallic Tubing |
includes |
Set Screw |
Set Screw |
media |
Yes |
- |
outside diameter |
- |
1.53 |
package quantity |
25 CT;250 PK |
1 PK;10 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL 514B;UL E35001;CSA C22.2 No.18.3;CSA Certified 208044 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
242-DC |
TC-513 |
Model |
- |
TC-500 |
sub brand |
- |
NEER |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Straight Set Screw Coupling |
|
|
Weight |
0.128 lb/EA |
39 lb;17.69 kg |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Concretetight or Dry Location |
standard |
UL |
UL 514B, UL Listed E35001, CSA C22.2 No. 18.3 CSA Certified 208044, NEMA FB-1 |