Nacogdoches |
153 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
243DC |
TK124A |
Manufacturer Number |
243-DC |
TK124A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092434 |
00785991024760 |
Weight per package |
0.275 (lbs/each) |
0.375 (lbs/each) |
Description |
243DC 1-1/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.5 In Length, 1.88 In Diameter, 0.275 LB/Ea
|
TK124A 1-1/4" Emt Set Screw Coupling
Set Screw Coupling, Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.875 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$10.73 (Each) |
Carton/Reel |
$23.78 (10 Each) |
$268.20 (25 Each) |
Standard Packaging/Reel |
$237.81 (100 Each) |
$268.20 (25 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
1.88 in |
- |
Length |
2.5 in |
2.875 in |
|
Description |
1-1/4" DIECAST EMT SET/SCREW COUPLING |
1-1/4" EMT SET SCREW COUPLING |
extra long description |
BPT 243-DC 1-1/4 SET SCREW CPLG. ZI |
ABB TK124A 1-1/4 INCH COUPLING,SSCR |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.5 in Length, 1.88 in Diameter, 0.275 lb/EA |
Set Screw Coupling, Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.875 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
Emt Set Screw Coupling |
Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
EMT Set Screw Coupling, 1-1/4 in, Zinc Plated, 0.38 lb/EA |
Special Features |
Concrete-Tight |
Concrete tight when taped |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
EMT Conduit |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
10 CT;100 PK |
25 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
243-DC |
TK124A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
Trade Size |
1.25 in |
1-1/4 in |
|
Weight |
0.275 lb/EA |
0.38 lb/EA |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
For use with EMT conduit |
standard |
UL |
UL e16592 |