Nacogdoches |
0 |
62 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
245 |
245DC |
Manufacturer Number |
245 |
245-DC |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002457 |
00781747092458 |
Weight per package |
0.024 (lbs/each) |
0.4233 (lbs/each) |
Description |
245 2" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Electro-Plated, 4 In Length, 2-3/8 In Diameter
|
245DC 2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.21 (Each) |
$4.63 (Each) |
Carton/Reel |
$16.03 (5 Each) |
$46.27 (10 Each) |
Standard Packaging/Reel |
$96.18 (30 Each) |
$277.61 (60 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
2-3/8 in |
2.5 in |
Length |
4 in |
3.44 in |
|
Description |
2" STEEL SET/SCREW EMT COUPLING |
2" DIECAST EMT SET/SCREW COUPLING |
extra long description |
BPT 245 2 SET SCREW CPLG. STEEL |
BPT 245-DC 2 SET SCREW CPLG. ZINC |
Features |
Used to join two lengths of EMT. Concrete tight when taped. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
EMT Set Screw Coupling, 2 in Trade Size, Zinc Electro-Plated, 4 in Length, 2-3/8 in Diameter |
EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA |
Product Type |
Emt Set Screw Coupling |
Emt Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 2 in, Zinc Electro-Plated |
EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Connector Type |
- |
SET SCREW |
for use with |
EMT Conduit |
Aluminum or Steel Electrical Metallic Tubing |
includes |
- |
Set Screw |
media |
Yes |
Yes |
package quantity |
5 CT;30 PK |
10 CT;60 PK |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
245 |
245-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
|
Application |
Used to join two lengths of EMT. Concrete tight when taped. |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
standard |
UL |
UL |