Item Comparison: 246DC, TK127A

Item

246DC - 2-1/2" Diecast Emt Set/Screw Coupling - Bridgeport

246DC
2-1/2" Diecast Emt Set/Screw Coupling

$9.399 Each

$112.79 (12 Each)

QTY:
Each
Add
TK127A - 2-1/2" Emt Set Screw Coupling - Steel City

TK127A
2-1/2" Emt Set Screw Coupling

$20.9131 Each

$209.13 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 2,323 12
Vendor Bridgeport Steel City
Catalog Number 246DC TK127A
Manufacturer Number 246-DC TK127A
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092465 00785991025521
Weight per package 0.6916 (lbs/each) 1.25 (lbs/each)
Description 246DC 2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
TK127A 2-1/2" Emt Set Screw Coupling
Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4.281 In Length, 1.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.40 (Each) $20.91 (Each)
Carton/Reel $112.79 (12 Each) $209.13 (10 Each)
Standard Packaging/Reel $112.79 (12 Each) $209.13 (10 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 3.26 in -
Length 4 in 4.281 in
Description 2-1/2" DIECAST EMT SET/SCREW COUPLING 2-1/2" EMT SET SCREW COUPLING
extra long description BPT 246-DC 2 1/2" SET SCREW CPLG. Z ABB TK127A 2.5 INCH COUPLING,SSCREW
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA Set Screw Coupling, 2-1/2 in Trade Size, Zinc Plated, 4.281 in Length, 1.25 lb/EA
Product Type Emt Set Screw Coupling 2.5 Inch Coupling, Sscrew, Emt, STL
Short Description EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth EMT Set Screw Coupling, 2-1/2 in, Zinc Plated, 1.25 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing EMT Conduit
includes Set Screw -
media Yes -
package quantity 1 CT;12 PK 10 CT
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 246-DC TK127A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 2.5 2-1/2 IN
Weight 0.6916 lb/EA 1.25 lb/EA
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. For use with EMT conduit
standard UL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat