Nacogdoches |
123 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
24CGT4540C |
CFP245540 |
Manufacturer Number |
24CGT4540C |
CFP24-5540 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00080083880102 |
00078531132460 |
Weight per package |
14.48 (lbs/each) |
15.3 (lbs/each) |
Description |
24CGT4540C 39W 2X4 Led Flat Panel 40K 4432LM Back-Lit
Metalux 2X4 CGT Led Panel 4000K 80CRI 4268 Lumens
|
CFP245540 2X4 Led Flat Panel 40K 5608LM Dim
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$66.42 (Each) |
$99.19 (Each) |
Carton/Reel |
$66.42 (1 Each) |
$99.19 (1 Each) |
Standard Packaging/Reel |
$66.42 (1 Each) |
$99.19 (1 Each) |
|
Ballast Type |
- |
0-10V dimming |
Lamp Type |
- |
integrated LED |
Material |
- |
Aluminum |
Voltage Rating |
- |
120 to 277 |
|
Color |
- |
Not Applicable |
Style |
- |
Edge-lit Flat Panel |
|
Description |
39W 2X4 LED FLAT PANEL 40K 4432LM BACK-LIT |
2X4 LED FLAT PANEL 40K 5608LM DIM |
extra long description |
CLS 24CGT4540C CGT 4500 LUMEN 4000K |
COL CFP24-5540 EDGE LIT FLAT PANEL |
Long Description |
Metalux 2x4 CGT LED Panel 4000K 80CRI 4268 Lumens |
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|LED FLAT PANEL 2X4 5608 LM 4000 K DIM|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|COLUMBIA LIGHTING CFP24 5540|COLUMBIA LIGHTING CFP245540|COLUMBIA LIGHTING CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K |
Product Type |
CGT 4500 Lumen 4000K 2X4 Unv |
Edge Lit Flat Panel 2X4 5608LM 4000K |
Special Features |
1x4, 2x2, and 2x4 sizes available |
- |
|
dimensions |
- |
CN |
Reflector Type |
- |
White Housing |
|
Brand |
METALUX |
Hubbell Lighting, Inc. |
Manufacturers Part Number |
24CGT4540C |
CFP24-5540 |
sub brand |
CGT LED Panel Series |
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Recessed Architectural |
|
aperture size |
- |
White Housing |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail |
Mounting |
- |
Recessed |
standard |
Damp Locations Listed;IC Rated;RoHS Compliant;LM79/LM80 Compliant |
UL 1598 Damp Location, cULus Listed, IC rated |