Item Comparison: 2500WB0X, 465

Item

2500WB0X - Lampholder FL DBL Contact Stationary WH - Eaton

2500WB0X
Lampholder FL DBL Contact Stationary WH

$9.7717 Each

$977.17 (100 Each)

QTY:
Each
Add
465 - Fluor LH Fixed Type Screw Term 10PK - Legrand-Pass & Seymour

465
Fluor LH Fixed Type Screw Term 10PK

$10.40 Each

$1,040.00 (100 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 1,079 201
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2500WB0X 465
Manufacturer Number 2500W-BOX 465
Category Lighting Lampholders - Linear Fluorescent Lampholders Lighting Lampholders - Linear Fluorescent Lampholders
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664494703 00785007404654
Weight per package 0 0.166 (lbs/each)
Description 2500WB0X Lampholder FL DBL Contact Stationary WH
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
465 Fluor LH Fixed Type Screw Term 10PK
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.77 (Each) $10.40 (Each)
Carton/Reel $9.77 (1 Each) $104.00 (10 Each)
Standard Packaging/Reel $977.17 (100 Each) $1,040.00 (100 Each)
amperage rating - 660
Lamp Type T12 Fluorescent -
Material Thermoset Plastic Thermoplastic
Terminal Type Push in Wire -
Voltage Rating 600 V ac 600
Base Type Plunger -
Color White White
Height 2.31 in;58.7 mm -
Width 1.44 in;36.6 mm -
Description LAMPHOLDER FL DBL CONTACT STATIONARY WH FLUOR LH FIXED TYPE SCREW TERM 10PK
extra long description EWD 2500W-BOX Lampholder FL Dbl Con P&S 465 FLUOR LH FIXED TYPE SCREW T
Features Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. -
Long Description Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white.
Product Type Fluorescent Lampholder Fluor LH Fixed Type Screw Term 10PK
Short Description Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard -
Special Features Captive Pal Nut for Easy Mounting Mounts in standard wall box, 4 watt, standard lampholder
Base - Screw
dimensions 1.6300 IN X 2.5000 IN X 1.5000 IN -
lamp size - 2.4"
Mounting Type Flush Mount/Surface Mount -
package quantity 1 ct -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 2500W-BOX -
sub brand Arrow Hart Pass & Seymour
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type Lampholder Pedestal Lampholder
Application Fluorescent Lighting Residential/Commercial
Mounting - CEILING/WALL
standard UL Listed,CSA Certified,RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat