Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
250R4016PK |
250401PR0 |
Manufacturer Number |
250R40/1-6PK-120 |
250R40/1/PRO-120 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168377706 |
00043168249867 |
Weight per package |
0.43 (lbs/each) |
0.48 (lbs/each) |
Description |
250R4016PK *Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
|
250401PR0 *Delisted* 250W 125V Med Base CL Heat Lamp
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.36 (Each) |
$7.94 (Each) |
Carton/Reel |
$12.36 (1 Each) |
$7.94 (1 Each) |
Standard Packaging/Reel |
$74.16 (6 Each) |
$95.28 (12 Each) |
|
Material |
- |
Soft Glass |
Voltage Rating |
120.0 |
120 |
Wattage |
250.0 |
250 W |
|
Base Type |
- |
Medium |
Color |
Clear |
- |
Finish |
Clear |
Clear |
|
Diameter |
5.0 |
5 in |
Length |
6.56 |
- |
|
Additional Information |
- |
R40 Shape Designation |
Description |
250W 120V R40 MED BASE CLEAR 6 PACK |
*DELISTED* 250W 125V MED BASE CL HEAT LAMP |
extra long description |
GEL 250R40/1-6PK-120 37770 INCAND |
- |
Long Description |
GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life |
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 h Average Life, Medium Base, Non Dimmable, 5 in Diameter, 0.48 lb |
Product Type |
37770 Incandescent Lamps |
24986 Incandescent Lamps |
Short Description |
- |
R40 Incandescent Lamp, 250W, 120V, Clear |
|
average life |
5000.0 |
5000 h |
Base |
Medium Screw (E26) |
- |
Filament Type |
- |
C-9 |
lumens |
2200.0 |
200 |
package quantity |
- |
30 CA |
|
Brand |
GE Current |
GE Current |
Manufacturers Part Number |
250R40/1-6PK-120 |
250R40/1/PRO |
sub brand |
- |
Proline(TM) |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
Manufacturer Status |
- |
Inactive |