Item Comparison: 250SRT, 250RT2

Item

250SRT - 1/2" Steel Emt Raintight Compression Connector - Bridgeport

250SRT
1/2" Steel Emt Raintight Compression Connector

$1.6676 Each

$416.90 (250 Each)

QTY:
Each
Add
250RT2 - 1/2" Raintight Diecast Emt Compression Conn - Bridgeport

250RT2
1/2" Raintight Diecast Emt Compression Conn

$1.4642 Each

$732.10 (500 Each)

QTY:
Each
Add
Nacogdoches 0 146
All Stores 4,345 11,968
Vendor Bridgeport Bridgeport
Catalog Number 250SRT 250RT2
Manufacturer Number 250SRT 250-RT2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747202505 00781747182500
Weight per package 0.0005 (lbs/each) 0.08 (lbs/each)
Description 250SRT 1/2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 In Length, 1-1/32 In Diameter, 0.0005 LB/Ea
250RT2 1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.67 (Each) $1.46 (Each)
Carton/Reel $41.69 (25 Each) $73.21 (50 Each)
Standard Packaging/Reel $416.90 (250 Each) $732.10 (500 Each)
insulation None None
Material Steel Zinc Die Cast
Finish Zinc Electroplated Ball burnish
Diameter 1-1/32 in 1.065 in
Length 1-3/4 in 1.41 in
Size 1/2 1/2
Description 1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR 1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description BPT 250-SRT 1/2" STEEL RAINTIGHT CO BPT 250-RT2 1/2 RAIN TIGHT COMP. CO
Features Used to join EMT to box or enclosure. Concrete tight/Raintight. Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-3/4 in Length, 1-1/32 in Diameter, 0.0005 lb/EA Raintight Connector, 1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.41 in Length, 1.065 in Diameter, 0.08 lb/EA
Product Type Emt Compression Connector Raintight Connector
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight Raintight Connector, 1/2 in, Zinc Die-Cast, Compression EMT
Special Features Concrete-Tight;Raintight Raintight
Color/Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Connection Orientation Straight EMT Compression
Connector Type Compression Compression
for use with To Join EMT to Box or Enclosure Connecting EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes Yes
package quantity 25 PK;1 CT 500 PK;50 CT
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 250-SRT 250-RT2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 1/2 in 1/2 in
Weight 0.0005 lb/EA 0.08 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight/Raintight Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat