Item Comparison: 2510WB0X, 13053UN

Item

2510WB0X - Lampholder FL Bipin Short Slide/Screw WH - Eaton

2510WB0X
Lampholder FL Bipin Short Slide/Screw WH

$2.9902 Each

$747.55 (250 Each)

QTY:
Each
Add
13053UN - Fluor LH Med Bipin SHRT SLD On (M10) - Legrand-Pass & Seymour

13053UN
Fluor LH Med Bipin SHRT SLD On (M10)

$2.57 Each

$257.00 (100 Each)

QTY:
Each
Add
Nacogdoches 259 0
All Stores 6,248 654
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2510WB0X 13053UN
Manufacturer Number 2510W-BOX 13053UN
Category Lighting Lampholders - Linear Fluorescent Lampholders Lighting Lampholders - Linear Fluorescent Lampholders
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664495311 00785007030532
Weight per package 0.02 (lbs/each) 0.036 (lbs/each)
Description 2510WB0X Lampholder FL Bipin Short Slide/Screw WH
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
13053UN Fluor LH Med Bipin SHRT SLD On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.99 (Each) $2.57 (Each)
Carton/Reel $2.99 (1 Each) $25.70 (10 Each)
Standard Packaging/Reel $747.55 (250 Each) $257.00 (100 Each)
Ballast Type - Fluorescent Ballast
Lamp Type T8/T12 Fluorescent Fluorescent
Material Thermoset Plastic Plastic
Terminal Type Push in Wire Wire Terminal
Voltage Rating 600 V ac 600 V ac
Wattage - 660 W
Base Type Medium Bi-Pin Slide-On Medium Bi-Pin
Color White White
Depth - 0.75 in
Height 1.67 in 1.6875 in
Length - 1.25 in
Width 1.25 in 1.375 in (Dia.)
Description LAMPHOLDER FL BIPIN SHORT SLIDE/SCREW WH FLUOR LH MED BIPIN SHRT SLD ON (M10)
extra long description EWD 2510W-BOX Lampholder FL BiPin S P&S 13053UN FLUOR LH MED BIPIN SHRT
Features Commercial Grade Fluorescent Lampholder Medium Bi-Pin Sockets are for use with fluorescent lighting fixtures in flush or surface mount applications. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White.
Long Description Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.67 in Height, 1.25 in Width Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 1.375 in (Dia.) Width, 0.75 in Depth, 0.04 lb
Product Type Fluorescent Lampholder Fluor LH Med Bipin SHRT SLD On (M10)
Short Description Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short
Special Features Captive Pal Nut for Easy Mounting Slide-On Medium Bi-Pin;4 Terminal with Captive Nut
Base - Slide -On
dimensions 2.0000 IN X 0.7500 IN X 1.2500 IN -
lamp size T8/T12 Medium
Mounting Type Flush Mount/Surface Mount Slide-On
package quantity 1 ct 100 PK;10 CT
Standards Met UL Listed;CSA Certified;NOM 426 UL Listed;CSA Certified;ECCN:EAR99
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 2510W-BOX 13053-UN
sub brand - Pass & Seymour
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type Lampholder Bi-Pin Lampholder
Weight - 0.04 lb
Application Fluorescent Lighting Fluorescent Lighting
Frequency Rating - 60
Mounting - Slide-On
standard cULus Listed,UL Listed,NOM,RoHS Compliant UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat