Item Comparison: 251DCI2, TC712A

Item

251DCI2 - 3/4" Diecast Emt Insulated Concrete Tight Conn - Bridgeport

251DCI2
3/4" Diecast Emt Insulated Concrete Tight Conn

$1.1954 Each

$298.85 (250 Each)

QTY:
Each
Add
TC712A - 3/4" Emt Compression Conn - Steel City

TC712A
3/4" Emt Compression Conn

$1.3341 Each

$333.52 (250 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11,228 56
Vendor Bridgeport Steel City
Catalog Number 251DCI2 TC712A
Manufacturer Number 251-DCI2 TC712A
Category Die Cast Insulated Compression - Die Cast Insulated Straight CO Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747162519 00785991025187
Weight per package 0.061 (lbs/each) 0.14 (lbs/each)
Description 251DCI2 3/4" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-7/16 In Diameter, +105 °C Operating Temperature, 0.0610 LB/Ea
TC712A 3/4" Emt Compression Conn
Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.20 (Each) $1.33 (Each)
Carton/Reel $29.88 (25 Each) $66.70 (50 Each)
Standard Packaging/Reel $298.85 (250 Each) $333.52 (250 Each)
insulation Insulated Throat -
Material Die-Cast Zinc Steel
Finish Ball burnish Zinc Plated
Diameter 1-7/16 in -
Length 15/16 in -
Size 3/4 -
Description 3/4" DIECAST EMT INSULATED CONCRETE TIGHT CONN 3/4" EMT COMPRESSION CONN
extra long description BPT 251-DCI2 3/4" COMP. CONN. INS. ABB TC712A 3/4 INCH CONN,COMP.,EMT,
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Concrete Tight Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-7/16 in Diameter, +105 °C Operating Temperature, 0.0610 lb/EA Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 lb/EA
Product Type EMT Concrete Tight Connector 3/4 Inch Conn, Comp., Emt, STL, Insul
Short Description EMT Concrete Tight Connector, 3/4 in, Zinc Die Cast Compression Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT
Special Features Insulator Rated 105 °C Concrete-Tight;Raintight
Color/Finish Ball Burnished;Mirror Smooth Zinc Plated
Connection Orientation - Straight
Connector Type Compression -
for use with Steel;Aluminum EMT EMT Conduit
Insulated/Non-Insulated Insulated Insulated
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 250 PK 250 PK;50 CT
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 251-DCI2 TC712A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR EMT Conduit Fittings
Trade Size 3/4 in 3/4 in
Weight 0.0610 lb/EA 0.14 lb/EA
Application Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations For use with EMT conduit
standard UL, CSA UL e16592
Temperature Rating 105?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat