Nacogdoches |
107 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
251RT2 |
251SRT |
Manufacturer Number |
251-RT2 |
251SRT |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747182517 |
00781747202512 |
Weight per package |
0.14 (lbs/each) |
0.0007 (lbs/each) |
Description |
251RT2 3/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 3/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.525 In Length, 1.312 In Diameter, 0.14 LB/Ea
|
251SRT 3/4" Steel Emt Raintight Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.0007 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.10 (Each) |
Carton/Reel |
$50.58 (25 Each) |
$52.51 (25 Each) |
Standard Packaging/Reel |
$505.82 (250 Each) |
$525.10 (250 Each) |
|
insulation |
None |
None |
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
1.312 in |
1-5/16 in |
Length |
1.525 in |
1-27/32 in |
Size |
3/4 |
3/4 |
|
Description |
3/4" RAINTIGHT DIECAST EMT COMPRESSION CONN |
3/4" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
extra long description |
BPT 251-RT2 3/4 RAIN TIGHT COMP CON |
BPT 251-SRT 3/4" STEEL RAINTIGHT CO |
Features |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Used to join EMT to box or enclosure. Concrete tight/Raintight. |
Long Description |
Raintight Connector, 3/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.525 in Length, 1.312 in Diameter, 0.14 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.0007 lb/EA |
Product Type |
Raintight Connector |
Emt Compression Connector |
Short Description |
Raintight Connector, 3/4 in, Zinc Die-Cast, Compression EMT |
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight |
Special Features |
Raintight |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
EMT Compression |
Straight |
Connector Type |
Compression |
Compression |
for use with |
Connecting EMT to Box or Enclosure |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
250 PK;25 CT |
25 PK;1 CT |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
251-RT2 |
251-SRT |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.14 lb/EA |
0.0007 lb/EA |
|
Application |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
Used to join EMT to box or enclosure. Concrete tight/Raintight. |
standard |
cULus |
cULus |