Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7621WB0X |
2621W |
Manufacturer Number |
7621W-BOX |
2621W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664647307 |
00785007539356 |
Weight per package |
0.2 (lbs/each) |
0.197 (lbs/each) |
Description |
7621WB0X Switch Deco SP 20A 120/277V Autogrd WH
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 LB
|
2621W SW Dec 1P 20A 120/277V Grounded W
Decorator Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) X 1.06 (W) X 3.531 (H) In, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.26 (Each) |
$14.73 (Each) |
Carton/Reel |
$10.26 (1 Each) |
$14.73 (1 Each) |
Standard Packaging/Reel |
$513.00 (50 Each) |
$736.66 (50 Each) |
|
actuator |
- |
Rocker switch |
amperage rating |
20A |
15 |
Current Rating |
20 A |
15 A |
insulation |
- |
Bare |
Material |
Polycarbonate (Housing) |
Nylon |
Poles |
Single-pole |
1 |
Voltage Rating |
120/277 V |
120/277 V ac |
|
Color |
White |
White |
Contact Material |
- |
Silver Cadmium Oxide |
|
|
Description |
SWITCH DECO SP 20A 120/277V AUTOGRD WH |
SW DEC 1P 20A 120/277V GROUNDED W |
extra long description |
EWD 7621W-BOX Switch Deco SP 20A 12 |
P&S 2621W SW DEC 1P 20A 120/277V GR |
Features |
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, White |
Long Description |
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 lb |
Decorator Switch, 1 Pole, 15 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) x 1.06 (W) x 3.531 (H) in, 0.2 lb |
Product Type |
Switch Deco SP 20A 120/277V Autogrd WH |
SW Dec 1P 20A 120/277V Grounded W |
Short Description |
20 A, 120/277 V, Decorator Switch, White |
15 A, 120/277 VAC, SP, Decorator Switch, White |
Special Features |
Decorator Switch Wiring Type Back and Side Wire |
Unique Single Rocking Butterfly Contact;Back & Side Wire |
|
action |
- |
Single pole |
actuator type |
- |
Rocker |
Connection Type |
Screw |
Grounding |
Contact Rating |
- |
15amp, 120/277vac |
dimensions |
1.2900 IN X 1.1800 IN X 4.1900 IN |
1.3 (L) x 1.06 (W) x 3.531 (H) in |
Maximum Operating Temperature |
+60 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Screw |
Wall Mount |
package quantity |
10 CT;50 PK |
10 CT;50 PK |
Standards Met |
cULus Listed to UL 20, & CSA C22.2, no111, File no. E18704;UL Verified to Federal Spec WC-896E |
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
7621W-BOX |
2621-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Standard grade decorator switch |
Decorator Switch |
|
|
Application |
Commercial |
Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 20 |