Nacogdoches |
0 |
85 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
263 |
263DC |
Manufacturer Number |
263 |
263-DC |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002631 |
00781747092632 |
Weight per package |
0.0204 (lbs/each) |
0.493 (lbs/each) |
Description |
263 1-1/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
|
263DC 1-1/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.35 (Each) |
$3.32 (Each) |
Carton/Reel |
$58.80 (25 Each) |
$33.18 (10 Each) |
Standard Packaging/Reel |
$58.80 (25 Each) |
$331.76 (100 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
1-29/32 in |
2.18 in |
Length |
3-3/16 in |
2.06 in |
|
Description |
1-1/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
1-1/4" DIECAST EMT CONCRETE TIGHT COUPLING |
extra long description |
BPT 263 1-1/4" STEEL COMP CPLG |
BPT 263-DC 1 1/4" COMP. CPLG. |
Features |
Used to join two lengths of EMT. Concrete-tight. |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
Long Description |
EMT Compression Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-3/16 in Length, 1-29/32 in Diameter, 0.0204 lb/EA |
EMT Compression Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 2.18 in Diameter, 0.493 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1.25 in, Zinc Electro-Plated, 0.0204 lb/EA |
EMT Compression Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.493 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
for use with |
EMT Conduit |
Steel and Aluminum EMT |
media |
Yes |
Yes |
package quantity |
25 PK;1 CT |
10 PK;1 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
263 |
263-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
Trade Size |
1.25 in |
1.25 in |
|
Weight |
0.0204 lb/EA |
0.493 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight. |
Wet Location |
standard |
cULus |
UL, CSA |