Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
263DC |
6125S |
Manufacturer Number |
263-DC |
6125S |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092632 |
00687855867141 |
Weight per package |
0.493 (lbs/each) |
0.64 (lbs/each) |
Description |
263DC 1-1/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
|
6125S 1-1/4" Emt Steel Comp Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.69 In Diameter, 88.00 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$8.55 (Each) |
Carton/Reel |
$33.18 (10 Each) |
$42.77 (5 Each) |
Standard Packaging/Reel |
$331.76 (100 Each) |
$213.83 (25 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2.18 in |
1.69 in;42.9 mm |
Length |
2.06 in |
2.50 in;63.5 mm |
|
Description |
1-1/4" DIECAST EMT CONCRETE TIGHT COUPLING |
1-1/4" EMT STEEL COMP COUPLING |
extra long description |
BPT 263-DC 1 1/4" COMP. CPLG. |
EGS 6125S 1-1/4 IN EMT COMP CPLG |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 2.18 in Diameter, 0.493 lb/EA |
EMT Compression Coupling, 1-1/4 in Trade Size, 6000S Model, Zinc Plated, 2.50 in Length, 1.69 in Diameter, 88.00 lb |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.493 lb/EA |
EMT Compression Coupling, 6000S, 1-1/4 in, Zinc Plated, 88.00 lb;39.92 kg |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
Compression |
for use with |
Steel and Aluminum EMT |
EMT Conduit |
media |
Yes |
- |
outside diameter |
- |
1.69 |
package quantity |
10 PK;1 CT |
1 PK;5 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
263-DC |
6125S |
Model |
- |
6000S |
sub brand |
- |
ETP |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Compression Coupling |
|
Trade Size |
1.25 in |
1-1/4 in |
|
Weight |
0.493 lb/EA |
88.00 lb;39.92 kg |
|
Application |
Wet Location |
EMT Raceway;Wet Locations |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |