Item Comparison: 264DC, 264

Item

264DC - 1-1/2" Diecast Emt Concrete Tight Coupling - Bridgeport

264DC
1-1/2" Diecast Emt Concrete Tight Coupling

$4.8295 Each

$193.18 (40 Each)

QTY:
Each
Add
264 - 1-1/2" Steel Emt Concrete Tight Compression CPLG - Bridgeport

264
1-1/2" Steel Emt Concrete Tight Compression CPLG

$3.4287 Each

$85.72 (25 Each)

QTY:
Each
Add
Nacogdoches 35 0
All Stores 2,600 4,037
Vendor Bridgeport Bridgeport
Catalog Number 264DC 264
Manufacturer Number 264-DC 264
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747092649 00781747002648
Weight per package 0.6625 (lbs/each) 0.6 (lbs/each)
Description 264DC 1-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
264 1-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.83 (Each) $3.43 (Each)
Carton/Reel $48.30 (10 Each) $85.72 (25 Each)
Standard Packaging/Reel $193.18 (40 Each) $85.72 (25 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Diameter 2.44 in 1-1/8 in
Length 2.25 in 3-9/32 in
Description 1-1/2" DIECAST EMT CONCRETE TIGHT COUPLING 1-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description BPT 264-DC 1-1/2" COMP. CPLG. ZINC BPT 264 1-1/2" COMP. CPLG. STEEL
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Used to join two lengths of EMT. Concrete-tight.
Long Description EMT Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.25 in Length, 2.44 in Diameter, 0.6625 lb/EA EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.6 lb/EA
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.6625 lb/EA EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.6 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight
Connector Type Compression -
for use with Steel and Aluminum EMT EMT Conduit
media Yes Yes
package quantity 10 PK;1 CT 25 PK;1 CT
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 264-DC 264
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING COUPLING
Trade Size 1.5 1.5
Weight 0.6625 lb/EA 0.6 lb/EA
Application Wet Location Used to join two lengths of EMT. Concrete-tight.
standard UL, CSA cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat