Item Comparison: 264DC, TK115A

Item

264DC - 1-1/2" Diecast Emt Concrete Tight Coupling - Bridgeport

264DC
1-1/2" Diecast Emt Concrete Tight Coupling

$4.8295 Each

$193.18 (40 Each)

QTY:
Each
Add
TK115A - 1-1/2" Emt Compression Coupling - Steel City

TK115A
1-1/2" Emt Compression Coupling

$21.639 Each

$540.98 (25 Each)

QTY:
Each
Add
Nacogdoches 35 0
All Stores 2,433 39
Vendor Bridgeport Steel City
Catalog Number 264DC TK115A
Manufacturer Number 264-DC TK115A
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092649 00785991025460
Weight per package 0.6625 (lbs/each) 0.5 (lbs/each)
Description 264DC 1-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
TK115A 1-1/2" Emt Compression Coupling
Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 2.500 In Length, 0.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.83 (Each) $21.64 (Each)
Carton/Reel $48.30 (10 Each) $540.98 (25 Each)
Standard Packaging/Reel $193.18 (40 Each) $540.98 (25 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 2.44 in -
Length 2.25 in 2.500 in
Size - 1-1/2 INCH
Description 1-1/2" DIECAST EMT CONCRETE TIGHT COUPLING 1-1/2" EMT COMPRESSION COUPLING
extra long description BPT 264-DC 1-1/2" COMP. CPLG. ZINC ABB TK115A 1.5 INCH COUPLING,COMP.,
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.25 in Length, 2.44 in Diameter, 0.6625 lb/EA Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 2.500 in Length, 0.5 lb/EA
Product Type Emt Compression Coupling 1.5 Inch Coupling, Comp., Emt, STL
Short Description EMT Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.6625 lb/EA EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.5 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Compression -
for use with Steel and Aluminum EMT EMT Conduit
media Yes -
package quantity 10 PK;1 CT 25 CT
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E16592
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 264-DC TK115A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 1.5 1-1/2 in
Weight 0.6625 lb/EA 0.5 lb/EA
Application Wet Location For use with EMT conduit
standard UL, CSA UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat