Item Comparison: 265DC, 265

Item

265DC - 2" Diecast Emt Concrete Tight Coupling - Bridgeport

265DC
2" Diecast Emt Concrete Tight Coupling

$6.5706 Each

$65.71 (10 Each)

QTY:
Each
Add
265 - 2" Steel Emt Concrete Tight Compression CPLG - Bridgeport

265
2" Steel Emt Concrete Tight Compression CPLG

$4.6692 Each

$46.69 (10 Each)

QTY:
Each
Add
Nacogdoches 86 0
All Stores 4,084 3,862
Vendor Bridgeport Bridgeport
Catalog Number 265DC 265
Manufacturer Number 265-DC 265
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747092656 00781747002655
Weight per package 0.8366 (lbs/each) 0.078 (lbs/each)
Description 265DC 2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
265 2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.078 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.57 (Each) $4.67 (Each)
Carton/Reel $65.71 (10 Each) $46.69 (10 Each)
Standard Packaging/Reel $65.71 (10 Each) $46.69 (10 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Diameter 2.94 in 2-9/16 in
Length 2.75 in 3-1/4 in
Description 2" DIECAST EMT CONCRETE TIGHT COUPLING 2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
extra long description BPT 265-DC 2" COMP. CPLG. BPT 265 2" STEEL COMP CPLG
Features Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. Used to join two lengths of EMT. Concrete-tight.
Long Description EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA EMT Compression Coupling, 2 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 2-9/16 in Diameter, 0.078 lb/EA
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA EMT Compression Coupling, 2 in, Zinc Electro-Plated, 0.078 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight
Connector Type Compression -
for use with Steel and Aluminum EMT EMT Conduit
media Yes Yes
package quantity 10 PK;1 CT 10 PK;1 CT
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 265-DC 265
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING COUPLING
Trade Size 2 in 2 in
Weight 0.8366 lb/EA 0.078 lb/EA
Application Wet Location Used to join two lengths of EMT. Concrete-tight.
standard UL, CSA cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat