Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
266 |
266DC |
Manufacturer Number |
266 |
266-DC |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002662 |
00781747092663 |
Weight per package |
2.11 (lbs/each) |
1.525 (lbs/each) |
Description |
266 2-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Length, 3-3/8 In Diameter, 2.11 LB/Ea
|
266DC 2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.15 (Each) |
$18.41 (Each) |
Carton/Reel |
$32.30 (2 Each) |
$220.88 (12 Each) |
Standard Packaging/Reel |
$161.50 (10 Each) |
$220.88 (12 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
3-3/8 in |
3.62 in |
Length |
4-3/8 in |
3.75 in |
|
Description |
2-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
extra long description |
BPT 266 2-1/2" STEEL COMP CPLG |
BPT 266-DC 2 1/2" COMP. CPLG. |
Features |
Used to join two lengths of EMT. Concrete-tight. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
EMT Compression Coupling, 2.5 in Trade Size, Zinc Electro-Plated, 4-3/8 in Length, 3-3/8 in Diameter, 2.11 lb/EA |
EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 2.5 in, Zinc Electro-Plated, 2.11 lb/EA |
EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
for use with |
EMT Conduit |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
media |
Yes |
Yes |
package quantity |
10 PK;1 CT |
12 PK;1 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
266 |
266-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
2.11 lb/EA |
1.525 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight. |
Wet Location |
standard |
cULus |
UL, CSA |