Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
267DC |
267 |
Manufacturer Number |
267-DC |
267 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092670 |
00781747002679 |
Weight per package |
2.2079 (lbs/each) |
0.2689 (lbs/each) |
Description |
267DC 3" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
|
267 3" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 3 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 4-1/16 In Diameter, 0.2689 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.42 (Each) |
$19.53 (Each) |
Carton/Reel |
$281.09 (12 Each) |
$39.06 (2 Each) |
Standard Packaging/Reel |
$281.09 (12 Each) |
$195.30 (10 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
|
Diameter |
4.25 in |
4-1/16 in |
Length |
4.00 in |
4-7/8 in |
|
Description |
3" DIECAST EMT CONCRETE TIGHT COUPLING |
3" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
extra long description |
BPT 267-DC 3" COMP. CPLG. |
BPT 267 3" STEEL COMP CPLG |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Used to join two lengths of EMT. Concrete-tight. |
Long Description |
EMT Compression Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.00 in Length, 4.25 in Diameter, 2.2079 lb/EA |
EMT Compression Coupling, 3 in Trade Size, Zinc Electro-Plated, 4-7/8 in Length, 4-1/16 in Diameter, 0.2689 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 3 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 2.2079 lb/EA |
EMT Compression Coupling, 3 in, Zinc Electro-Plated, 0.2689 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
EMT Conduit |
media |
Yes |
Yes |
package quantity |
12 PK;1 CT |
10 PK;2 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
267-DC |
267 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
2.2079 lb/EA |
0.2689 lb/EA |
|
Application |
Wet Location |
Used to join two lengths of EMT. Concrete-tight. |
standard |
UL, CSA |
cULus |