Item Comparison: TR270LA, 270LA

Item

TR270LA - Recp TR Duplex 15A 125V 2P3W STR La - Eaton

TR270LA
Recp TR Duplex 15A 125V 2P3W STR La

$1.92 Each

$192.00 (100 Each)

QTY:
Each
Add
270LA - Recp Duplex 15A 125V 2P3W STR La - Eaton

270LA
Recp Duplex 15A 125V 2P3W STR La

$0.9077 Each

$90.77 (100 Each)

QTY:
Each
Add
Nacogdoches 72 190
All Stores 11,555 3,251
Vendor Eaton Eaton
Catalog Number TR270LA 270LA
Manufacturer Number TR270LA 270LA
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664666513 00032664750854
Weight per package 0.13 (lbs/each) 0.13 (lbs/each)
Description TR270LA Recp TR Duplex 15A 125V 2P3W STR La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
270LA Recp Duplex 15A 125V 2P3W STR La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.92 (Each) $0.91 (Each)
Carton/Reel $1.92 (1 Each) $0.91 (1 Each)
Standard Packaging/Reel $192.00 (100 Each) $90.77 (100 Each)
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic
Number of Wires 3 3
Voltage Rating 125 V 125 V
Color Light Almond Light Almond
Height 4.193 in 4.19 in
Length - 1.31 in
Width 1.015 in 0.69 in
Description RECP TR DUPLEX 15A 125V 2P3W STR LA RECP DUPLEX 15A 125V 2P3W STR LA
extra long description EWD TR270LA Recp TR Duplex 15A 125V EWD 270LA Recp Duplex 15A 125V 2P3W
Features From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s
Long Description Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 lb Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 lb
Product Type Recp TR Duplex 15A 125V 2P3W STR La Recp Duplex 15A 125V 2P3W STR La
Short Description 15 A, 125 V, Duplex Receptacle, Light Almond, TR, Decorator 15 A, 125 V, Duplex Receptacle, Light Almond, TR, Decorator
Special Features Standard Grade;Wiring Type Side Wire and Push Wire Standard Grade;Wiring Type Side Wire and Push Wire
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Screw Screw
dimensions 1.2400 IN X 0.7900 IN X 4.0000 IN 1.3100 IN X 0.6900 IN X 4.1900 IN
media Yes Yes
Mounting Type Flush Mount Flush Mount
package quantity 10 CT;100 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Tamper Resistant;Weather Resistant;Impact Resistant Tamper Resistant;Weather Resistant;Impact Resistant
Standards Met UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426 UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426
Made in USA yes yes
Brand Eaton Wiring Devices Eaton Wiring Devices
Manufacturers Part Number TR270LA 270LA
Category Description Residential receptacles Residential receptacles
Type Residential Grade Residential Grade
Weight 0.1300 lb 0.1300 lb
Application Residential Residential
nema rating 5-15R 5-15R
standard NOM,cULus Listed Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat