Item Comparison: 277VB0X, 692IG

Item

277VB0X - Switch Duplex Comb SP/PL 15A 120V Iv - Eaton

277VB0X
Switch Duplex Comb SP/PL 15A 120V Iv

$17.28 Each

$1,382.40 (80 Each)

QTY:
Each
Add
692IG - Combo SW 1P 15A120V Pilot LT 1/25 GRD I - Legrand-Pass & Seymour

692IG
Combo SW 1P 15A120V Pilot LT 1/25 GRD I

$19.8416 Each

$992.08 (50 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 170 41
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 277VB0X 692IG
Manufacturer Number 277V-BOX 692IG
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664750328 00785007006094
Weight per package 0.2 (lbs/each) 0.2133 (lbs/each)
Description 277VB0X Switch Duplex Comb SP/PL 15A 120V Iv
Toggle Combination Switch, 1 Pole, 15 A, 120 V Ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator
692IG Combo SW 1P 15A120V Pilot LT 1/25 GRD I
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.28 (Each) $19.84 (Each)
Carton/Reel $17.28 (1 Each) $19.84 (1 Each)
Standard Packaging/Reel $1,382.40 (80 Each) $992.08 (50 Each)
actuator - Toggle
amperage rating - 15
connection - Side wire
Current Rating 15 A -
Material Thermoplastic (Toggle;Top;Back Body) -
Poles - 1
Terminal Type Clamp -
Voltage Rating 120 V ac 120/125
Wattage - Pilot Light: 1/25
Color Ivory -
Size - 1.32 L x 0.94 W x 4.06 H
Description SWITCH DUPLEX COMB SP/PL 15A 120V IV COMBO SW 1P 15A120V PILOT LT 1/25 GRD I
extra long description EWD 277V-BOX Switch Duplex Comb SP/ P&S 692IG COMBO SW 1P 15A120V PILOT
Features Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. -
Long Description Toggle Combination Switch, 1 Pole, 15 A, 120 V ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator 15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
Product Type Switch Duplex Comb SP/PL 15A 120V Iv Combo SW 1P 15A120V Pilot LT 1/25 GRD I
Short Description Toggle Combination Pilot Light Switch -
Special Features Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
action - SP & Pilot Light
actuator type Toggle -
Contact Configuration - N-O
Contact Rating - 15 Amp, 120/125 VAC
dimensions 1.3000 IN X 1.0800 IN X 4.1900 IN -
operating cycles - 30000
package quantity 1 CA -
Standards Met cULus;CSA;NOM 426 -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 277V-BOX 692IG
sub brand - Pass & Seymour
Category Description Commercial switches Residential Switches
Type Commercial grade combination switch Combination Single Pole Switch & Pilot Light
Application Commercial Residential/Commercial
environmental conditions - Flammability: UL94 V2
Mounting - WALL
Operating Temperature - Maximum continuous +60°C, minimum -30°C
standard cULus Listed,RoHS Compliant UL20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat