Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Cooper Lighting Solutions |
Catalog Number |
GT4L41MV |
2GR8432AUNVL8841 |
Manufacturer Number |
GT4L41 MV |
2GR8-432A-UNV-L8841-EB81-U |
Category |
Fluorescent Architectural & SP -
Fluorescent Recessed Architect
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00745975083565 |
080083732470 |
Weight per package |
14 (lbs/each) |
27.1 (lbs/each) |
Description |
GT4L41MV 2X4 4LMP Lensed Troffer W/ 4100K Lamps
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|Lithonia GT4L41 MV|Lithonia GT4L41MV|Lithonia GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|Lithonialighting GT4L41 MV|Lithonialighting GT4L41MV|Lithonialighting GT4L41-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|El
|
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$127.13 (Each) |
$115.06 (Each) |
Carton/Reel |
$127.13 (1 Each) |
$115.06 (1 Each) |
Standard Packaging/Reel |
$127.13 (1 Each) |
$115.06 (1 Each) |
|
Ballast Type |
Electronic Ballast |
- |
Lamp Type |
Fluorescent |
- |
Material |
Steel |
- |
Number of Lamps |
4 |
- |
Shape |
- |
T8 |
Voltage Rating |
MVOLT |
120 to 277 v |
Wattage |
- |
32 W |
|
Color |
White |
- |
Finish |
- |
Iron Phosphate |
Housing Material |
- |
Cold rolled steel |
|
Height |
- |
3-1/4 in;83 mm |
Length |
- |
23-3/4 in;603 mm |
Width |
- |
2 ft |
|
Description |
2X4 4LMP LENSED TROFFER W/ 4100K LAMPS |
2GR8432AUNVL884EB81U |
extra long description |
LITH GT4L41-MV Troffer |
- |
Features |
- |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
Long Description |
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|LITHONIA GT4L41 MV|LITHONIA GT4L41MV|LITHONIA GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|LithoniaLighting GT4L41 MV|LithoniaLighting GT4L41MV|LithoniaLighting GT4L41-MV|39111534|3882|Lensed troffer|A specialized lighting fixture used mostly for suspended ceiling and recessed lighting situations.|El |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Product Type |
Troffer |
Led Troffer |
Short Description |
- |
Lens Troffer, 32 W, 1000 lm, 1 EA |
Special Features |
- |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
|
Brightness (Lumens) |
- |
1000 lm |
package quantity |
- |
1 EA |
pallet quantity |
28 |
- |
Standards Met |
- |
UL Listed;cUL Listed |
|
Brand |
Lithonia Lighting |
Eaton Lighting |
Manufacturers Part Number |
GT4L41 MV |
2GR8432AUNVL8841 |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Troffer |
- |
|
Manufacturer Status |
Inactive |
- |
|
Application |
- |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Mounting |
Recessed |
- |
standard |
UL |