Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30059 |
303628 |
Manufacturer Number |
30-059 |
30-3628 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Telecomm Wire & Cable -
Patch Cords & Jumpers For VDV
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250300594 |
00783250455409 |
Weight per package |
0.7 (lbs/each) |
0.01 (lbs/each) |
Description |
30059 I-Temp Wire-Nut Wire Conn, 59B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 Awg, Min 2 - 20, Max 3-14, Color: Black, Material: Thermoplastic Polyester, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 59B, Width: 31/64 In, Height: 1-1/16 In
|
303628 Hi-Temp Wire-Nut Wire Conn, 72B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 Awg, Min 2 - 22, Max 3-16, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Material: Thermoplastic Polyester, Color: Black, Voltage Rating: 300 V, Model Number: 72B, Width: 25/64 In, Height: 45/64 In
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.27 (Each) |
$0.00 (Each) |
Carton/Reel |
$26.52 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$26.52 (100 Each) |
$0.00 (100 Each) |
|
Material |
THERMOPLASTIC POLYESTER |
THERMOPLASTIC POLYESTER |
Number of Conductors |
1 to 6 |
1 to 5 |
Voltage Rating |
600 |
300 |
|
|
Description |
I-TEMP WIRE-NUT WIRE CONN, 59B BLACK, 100/BOX |
HI-TEMP WIRE-NUT WIRE CONN, 72B BLACK, 100/BOX |
extra long description |
IDEAL 30-059 WIRENUT 59B BLK 100PC |
IDEAL 30-3628 100 PACK 72B BLACK |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Long Description |
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 AWG, Min 2 - 20, MAX 3-14, Color: Black, Material: THERMOPLASTIC POLYESTER, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 59B, Width: 31/64 IN, Height: 1-1/16 IN |
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Model Number: 72B, Width: 25/64 IN, Height: 45/64 IN |
Product Type |
Wirenut 59B BLK 100PC BX |
100 Pack 72B Black |
Special Features |
Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time; No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation; Deep Skirt Helps Protect Against Flash-Over; Reusable For Easy Circuit Changes And Additions; Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F); UL Listed To 486C And CSA Certified To C22.2 #188;; Model Number: 59B; Width: 31/64 IN; Height: 1-1/16 IN |
Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Height: 45/64 IN;Model Number: 72B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188;Width: 25/64 IN |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-059 |
30-3628 |
sub brand |
Wire-Nut |
Wire-Nut |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
High Temperature Twist-On |
High Temperature Twist-On |
|
|
Application |
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs. |
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs. |
environmental conditions |
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F) |
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C |
CSA Certified to C22.2 #188, UL Listed to 486C |
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
Call nearest store for Item Price
|