Item Comparison: 30073, 30073J

Item

30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
30073J - Wire-Nut Wire Conn, Model 73B Orange, 300/Jar - Ideal

30073J
Wire-Nut Wire Conn, Model 73B Orange, 300/Jar

$0.1333 Each

$239.94 (1800 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 40,200 9,300
Vendor Ideal Ideal
Catalog Number 30073 30073J
Manufacturer Number 30-073 30073J
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300730 00783250216789
Weight per package 0.32 (lbs/each) 0.0056 (lbs/each)
Description 30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
30073J Wire-Nut Wire Conn, Model 73B Orange, 300/Jar
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Minimum Order QTY 100 Units 300 Units
Unit/Foot $0.17 (Each) $0.13 (Each)
Carton/Reel $16.55 (100 Each) $39.99 (300 Each)
Standard Packaging/Reel $165.50 (1000 Each) $239.94 (1800 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 1 to 5 1 to 5
Voltage Rating 600 600
Color Orange Orange
Insulation Color Orange Orange
Description WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 300/JAR
extra long description IDEAL 30-073 WIRENUT 73B ORANGE, 10 IDEAL 30-073J WIRENUT 73B ORANGE, 3
Features The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Product Type Twist-On Wire Nut Twist-On Wire Nut
Short Description Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Special Features Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Maximum Voltage Rating 600 V ac 600 V ac
package quantity 100 BX 1800 CT
Standards Met CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 30-073 30-073J
sub brand Wire-Nut(R) Wire-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On Twist-On
minimum qty 100 300
Application Insulating or Joining 2 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat