Item Comparison: WT3B, 30073

Item

WT3B - Wiretwist Wire Connector, WT3 Orange, 500/Bag - Buchanan

WT3B
Wiretwist Wire Connector, WT3 Orange, 500/Bag

$0.12537 Each

$1,253.70 (10000 Each)

QTY:
Each
Add
30073 - Wire-Nut Wire Conn, Model 73B Orange, 100/Box - Ideal

30073
Wire-Nut Wire Conn, Model 73B Orange, 100/Box

$0.1655 Each

$165.50 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 800
All Stores 89,500 39,800
Vendor Buchanan Ideal
Catalog Number WT3B 30073
Manufacturer Number WT3-B 30-073
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789610054 00783250300730
Weight per package 1.1 (lbs/each) 0.32 (lbs/each)
Description WT3B Wiretwist Wire Connector, WT3 Orange, 500/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.13 (Each) $0.17 (Each)
Carton/Reel $62.68 (500 Each) $16.55 (100 Each)
Standard Packaging/Reel $1,253.70 (10000 Each) $165.50 (1000 Each)
Material Flame-retardant Polypropelene Flame-Retardant Polypropylene
Number of Conductors 3 to 5 1 to 5
Voltage Rating 600 600
Color Orange Orange
Insulation Color - Orange
Description WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 500/BAG WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX
extra long description IDEAL WT3-B WIRE-TWIST CONN.,ORANGE IDEAL 30-073 WIRENUT 73B ORANGE, 10
Features With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description Buchanan, Wire Connector, WireTwist, Conductor Range: 22 - 14 AWG, 2/18 AWG Min, 2/14 AWG MAX, Number Of Conductors: 3 to 5, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT3 Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Product Type Wire-Twist Conn., Orange, Bag500 Twist-On Wire Nut
Short Description - Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Special Features 1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating A Secure Pressure Grip;Model Number: WT3;Ribbed Cap Provides Positive Grip For Fast, Easy Installation;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F);UL 486C Listed And CSA 22.2 #188 Certified Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Maximum Voltage Rating - 600 V ac
package quantity - 100 BX
Standards Met - CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA - yes
Brand Buchanan Ideal
Manufacturers Part Number WT3-B 30-073
sub brand WireTwist Wire-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat