Item Comparison: 303392, PG12C8

Item

303392 - Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box - Ideal

303392
Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box

$0.8066 Each

$40.33 (50 Each)

QTY:
Each
Add
PG12C8 - 8" 12AWG Solid Green Grounding Pigtail - Nsi

PG12C8
8" 12AWG Solid Green Grounding Pigtail

$0.7254 Each

$36.27 (50 Each)

QTY:
Each
Add
Nacogdoches 1,250 0
All Stores 90,530 23,749
Vendor Ideal Nsi
Catalog Number 303392 PG12C8
Manufacturer Number 30-3392 PG12C-8
Category Solderless Connectors - Splicing & Terminating Kits Line Construction Material - Ground Rods & Grounding System
Classification N/A Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121409 - Wire connectors 46182103 - Grounding hardware
UPC/EAN/GTIN 00783250474981 00662381143280
Weight per package 1.15 (lbs/each) 0.03 (lbs/each)
Description 303392 Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
PG12C8 8" 12AWG Solid Green Grounding Pigtail
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.81 (Each) $0.73 (Each)
Carton/Reel $40.33 (50 Each) $0.73 (1 Each)
Standard Packaging/Reel $40.33 (50 Each) $36.27 (50 Each)
Conductor Size - #12 AWG
connection Loop With Ground Screw And Stripped End -
Wire Size 12 -
Clamp Material - 12 SOL
Color Green -
Insulation Color Green -
Insulation Material - Copper
Overall Length - 8 in
Description SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX 8" 12AWG SOLID GREEN GROUNDING PIGTAIL
extra long description IDEAL 30-3392 12AWG 8INCH BOX OF 50 NSI PG12C-8 Grounding Pigtail 8"-12
Features Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio SOLid W Combo Screw 8 In.
Long Description Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb Grounding Pigtail, 8 in Overall Length, #12 AWG Conductor Size, 0.03 lb
Product Type Solid Wire Grounding Tail Grounding Pigtail
Short Description Solid Wire Grounding Tail, Green Grounding Pigtail 12 AWG
Special Features Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available 8 Long 12 AWG Solid With Green Combo Screw - 50 PK
accessory type - Grounding Pigtail
for use with - Grounding Wire
package quantity 50 CT 1 CT;50 Pk
Standards Met C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant UL MA
Warranty - 1 YEAR
Wire Type SOLID -
Made in USA yes yes
Brand Ideal Nsi Industries
Manufacturers Part Number 30-3392 PG12C8
Category Description Fuses & Fuse Accessories SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Grounding Tail Grounding Pigtails
minimum qty 50 -
Weight 0.02 lb 0.03 lb
Application For Device Grounding Applications Grounding Wire
standard C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat