Item Comparison: 30641, 30451

Item

30641 - Twister Wire Conn, Model 341 Tan, 500/Bag - Ideal

30641
Twister Wire Conn, Model 341 Tan, 500/Bag

$0.18899 Each

$944.95 (5000 Each)

QTY:
Each
Add
30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 300
All Stores 142,000 37,000
Vendor Ideal Ideal
Catalog Number 30641 30451
Manufacturer Number 30-641 30-451
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250306411 00783250304516
Weight per package 2.35 (lbs/each) 0.45 (lbs/each)
Description 30641 Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.19 (Each) $0.26 (Each)
Carton/Reel $94.50 (500 Each) $25.98 (100 Each)
Standard Packaging/Reel $944.95 (5000 Each) $259.79 (1000 Each)
Material Flame-Retardant Polypropylene Flame-Retardant Polypropylene
Number of Conductors 1 to 6 1 to 6
Voltage Rating 600 600
Color Tan Yellow
Insulation Color Tan Yellow
Description TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX
extra long description IDEAL 30-641 TWISTER 341 TAN, 500 B IDEAL 30-451 WINGNUT 451 YELLOW, 10
Features Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb
Product Type Twister Connector Twist-On Wingnut
Short Description Twister Connector, Tan, 22 - 8 AWG, 750 per jar Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V ac
package quantity 500 BG 1000 CT
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Wire Type Cu/Cu -
Made in USA yes yes
Brand Ideal Ideal
Manufacturers Part Number 30-641 30-451
sub brand Twister(R) Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Weight 2.35 lb 0.45 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat