Item Comparison: 30451, 30747

Item

30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
30747 - Twister Proflex 347 R/Y, 15, 000/Barrel - Ideal

30747
Twister Proflex 347 R/Y, 15, 000/Barrel

$0.01566 Each

$234.90 (15000 Each)

QTY:
Each
Add
Nacogdoches 300 0
All Stores 37,000 0
Vendor Ideal Ideal
Catalog Number 30451 30747
Manufacturer Number 30-451 30-747
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250304516 00783250307470
Weight per package 0.45 (lbs/each) 0.0011 (lbs/each)
Description 30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
30747 Twister Proflex 347 R/Y, 15, 000/Barrel
Twister Proflex 347 R/Y, 15, 000/Barrel
Minimum Order QTY 100 Units 15000 Units
Unit/Foot $0.26 (Each) $0.02 (Each)
Carton/Reel $25.98 (100 Each) $234.90 (15000 Each)
Standard Packaging/Reel $259.79 (1000 Each) $234.90 (15000 Each)
Material Flame-Retardant Polypropylene -
Number of Conductors 1 to 6 -
Voltage Rating 600 -
Color Yellow -
Insulation Color Yellow -
Description WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX TWISTER PROFLEX 347 R/Y, 15,000/BARREL
extra long description IDEAL 30-451 WINGNUT 451 YELLOW, 10 IDEAL 30-747 TWISTR PROFLEX 347 R Y
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of -
Long Description Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb Twister ProFLEX 347 R/Y, 15,000/Barrel
Product Type Twist-On Wingnut Twistr Proflex 347 R Y, 15K BRL
Short Description Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number 30-451 30-747
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Twist-On -
minimum qty 100 15000
Weight 0.45 lb -
Application Insulating or Joining 2 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat