Item Comparison: WT41B, 30451

Item

WT41B - Wingtwist Wire Connector, WT41 Tan, 500/Bag - Buchanan

WT41B
Wingtwist Wire Connector, WT41 Tan, 500/Bag

$0.24711 Each

$1,235.55 (5000 Each)

QTY:
Each
Add
30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box - Ideal

30451
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

$0.25979 Each

$259.79 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 300
All Stores 29,500 35,800
Vendor Buchanan Ideal
Catalog Number WT41B 30451
Manufacturer Number WT41-B 30-451
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789967677 00783250304516
Weight per package 2.1 (lbs/each) 0.45 (lbs/each)
Description WT41B Wingtwist Wire Connector, WT41 Tan, 500/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Minimum Order QTY 500 Units 100 Units
Unit/Foot $0.25 (Each) $0.26 (Each)
Carton/Reel $123.56 (500 Each) $25.98 (100 Each)
Standard Packaging/Reel $1,235.55 (5000 Each) $259.79 (1000 Each)
Material Flame-retardant Polypropelene Flame-Retardant Polypropylene
Number of Conductors 1 to 6 1 to 6
Voltage Rating 600 600
Color Tan Yellow
Insulation Color - Yellow
Description WINGTWIST WIRE CONNECTOR, WT41 TAN, 500/BAG WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX
extra long description IDEAL WT41-B WINGTWIST WT41 TAN, 50 IDEAL 30-451 WINGNUT 451 YELLOW, 10
Features With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41 Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb
Product Type Wingtwist WT41 Tan, 500 Bag Twist-On Wingnut
Short Description - Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features 1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT41;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating - 600 V ac
package quantity - 1000 CT
Standards Met - CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA - yes
Brand Buchanan Ideal
Manufacturers Part Number WT41-B 30-451
sub brand WingTwist Wing-Nut(R)
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type - Twist-On
minimum qty 500 100
Weight - 0.45 lb
Application Insulating or Joining 1 or more conductors Insulating or Joining 2 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat