Item Comparison: 30452, SGRP0UCH

Item

30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box - Ideal

30452
Wing-Nut Wire Conn, Model 452 Red, 100/Box

$0.37351 Each

$373.51 (1000 Each)

QTY:
Each
Add
SGRP0UCH - Secure Grip Wire Connector SG-R, RD, 100/PCH - 3M

SGRP0UCH
Secure Grip Wire Connector SG-R, RD, 100/PCH

$0.2882 Each

$288.20 (1000 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 38,300 18,699
Vendor Ideal 3M
Catalog Number 30452 SGRP0UCH
Manufacturer Number 30-452 7100180654
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN 00783250304523 00076308926120
Weight per package 0.71 (lbs/each) 0.0007 (lbs/each)
Description 30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
SGRP0UCH Secure Grip Wire Connector SG-R, RD, 100/PCH
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.37 (Each) $0.29 (Each)
Carton/Reel $37.35 (100 Each) $288.20 (1000 Each)
Standard Packaging/Reel $373.51 (1000 Each) $288.20 (1000 Each)
Material Flame-Retardant Polypropylene -
Number of Conductors 1 to 6 -
Voltage Rating 600 -
Color Red -
Insulation Color Red -
Description WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX SECURE GRIP WIRE CONNECTOR SG-R, RD, 100/PCH
extra long description IDEAL 30-452 WINGNUT 452 RED, 100 B 3M 7100180654 3M™ Secure Grip Wire
Features Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of 3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Long Description Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb 3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Product Type Twist-On Wingnut 3M™ Secure Grip Wire Connectors
Short Description Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag -
Special Features Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage Robust spring design for high performance holding power
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 1000 CT -
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant -
Made in USA yes -
Brand Ideal 3M
Manufacturers Part Number 30-452 SG-R POUCH
sub brand Wing-Nut(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type Twist-On Secure Grip Wire Connectors
minimum qty 100 -
Weight 0.01 lb -
Application Insulating or Joining 2 or more conductors Residential and commercial wiring jobs
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat