Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Easy-Twist |
Ideal |
Catalog Number |
WWCRB |
30452 |
Manufacturer Number |
WWC-R-B |
30-452 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381141125 |
00783250304523 |
Weight per package |
0.007 (lbs/each) |
0.71 (lbs/each) |
Description |
WWCRB Red Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 3.73 LB
|
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.07 (Each) |
$0.37 (Each) |
Carton/Reel |
$36.20 (500 Each) |
$37.35 (100 Each) |
Standard Packaging/Reel |
$36.20 (500 Each) |
$373.51 (1000 Each) |
|
Material |
Thermoplastic |
Flame-Retardant Polypropylene |
Number of Conductors |
1 |
1 to 6 |
Terminal Type |
Winged |
- |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Red |
Red |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=1.25 - W=.906 - ID=.354 |
- |
|
Description |
RED WINGED WIRE CONNECTOR 500/BAG |
WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX |
extra long description |
NSI WWC-R-B Red Winged Wire Conn w/ |
IDEAL 30-452 WINGNUT 452 RED, 100 B |
Features |
Winged Red Easy Twist, 18-8 AWG - Bag Of 500. |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 3.73 lb |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
Product Type |
Winged Wire Connector |
Twist-On Wingnut |
Short Description |
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(5) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(3) #16 AWG |
- |
Overall Height |
1.252 in |
- |
Overall Width |
0.906 in |
- |
package quantity |
500 BG |
1000 CT |
Standards Met |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WWC-R-B |
30-452 |
sub brand |
Easy-Twist(TM) |
Wing-Nut(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Winged Wire Connectors |
Twist-On |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 2 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
Temperature Rating |
105 C |