Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
31057 |
56004 |
Manufacturer Number |
31-057 |
56004 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310579 |
00092644560040 |
Weight per package |
7.8 (lbs/each) |
7.85 (lbs/each) |
Description |
31057 Tuff-Grip Pro Fish Tape, 240' X 1/8" X .060"
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V Ac, 7.8 LB
|
56004 1/8" Wide Steel Fish Tape 240'
Steel Fish Tapes, Stainless Steel, 240 FT Overall Length, 240 FT L X 1/8 In W X .062 In H;73 M L X 3 MM W X 1.5 MM H Tape Size, Orange Reel, 13 In Case Diameter, 7.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$92.09 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$92.09 (1 Each) |
$0.00 (1 Each) |
|
Material |
Carbon Steel |
Stainless Steel |
Voltage Rating |
240 V ac |
- |
|
|
Length |
240 |
- |
Overall Length |
- |
240 ft;73 m |
Thickness |
0.060 in |
- |
Width |
1/2 in |
- |
|
Description |
TUFF-GRIP PRO FISH TAPE, 240' X 1/8" X .060" |
1/8" WIDE STEEL FISH TAPE 240' |
extra long description |
IDEAL 31-057 Fish Tape,IDEAL,Blued- |
- |
Features |
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available. |
- |
Long Description |
Fish Tape, 0.060 in Thickness, 240 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V ac, 7.8 lb |
Steel Fish Tapes, Stainless Steel, 240 ft Overall Length, 240 ft L x 1/8 in W x .062 in H;73 m L x 3 mm W x 1.5 mm H Tape Size, Orange Reel, 13 in Case Diameter, 7.5 lb |
Product Type |
Fish Tape |
1/8" Wide Steel Fish Tape 240 FT |
Short Description |
Fish Tape, Carbon Steel, 240' X 1/8" Steel |
Fish Tape, 240 ft, Stainless Steel |
Special Features |
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Unique Finish is Non-Oily and Resists Rust;Industry's Straightest Wire;Stiffer for Long Runs;Highest Grade Carbon Steel;Tensile Strength 1,600 lb;Multiple Options in Width, Length and Eyelet for Ease of Use;Case Diameter: 12 in;Replacement Tape: 31-036 |
Full grip style handle gives you a firm, steady grip as you pull tape from the case;The 13" Case Diameter Means You Can Reel in 15% More Tape in a Single Revolution than Similar Sized 12'' Tapes, Saving You Time and Effort |
|
Case Diameter |
- |
13 in;330 mm |
for use with |
Glove |
- |
media |
- |
Yes |
package quantity |
1 ct |
1 ct |
tape end |
Formed Hook |
- |
Tape Size |
- |
240 ft L x 1/8 in W x .062 in H;73 m L x 3 mm W x 1.5 mm H |
Tensile Strength |
1600 |
- |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
31-057 |
56004 |
sub brand |
Blued-Steel, Tuff-Grip Pro |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
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
Call nearest store for Item Price
|