Item Comparison: 3115, 61025

Item

3115 - A/C Sensor - SPC

3115
A/C Sensor

$24.12 Each

$289.44 (12 Each)

QTY:
Each
Add
61025 - Disc-Volt Aware Non-Contact Voltage Tester - Ideal

61025
Disc-Volt Aware Non-Contact Voltage Tester

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 143 0
Vendor SPC Ideal
Catalog Number 3115 61025
Manufacturer Number 3115 61025
Category Testers & Meters - Testers & Accessories Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC - N/A
UPC/EAN/GTIN 30684703115 00783250664559
Weight per package 0 0.26 (lbs/each)
Description 3115 A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
61025 Disc-Volt Aware Non-Contact Voltage Tester
Voltaware Non-Contact Voltage Tester, Voltage Rating: 40 - 1000 Vac, Indication Type: Visual, Selectable Audible, Included: (2) AAA Batteries, C/Us Ul Listed, Ce N12966, Cat Iv, For Quickly Identifying Hot Conductors, Breaks In Wires and The Presence Of Ac Voltage At Receptacles, Switches, Electrical Panels, Wires and Cables
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.12 (Each) $0.00 (Each)
Carton/Reel $24.12 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $289.44 (12 Each) $0.00 (1 Each)
Voltage Rating 50 to 1000 V ac 40 to 1,000
Description A/C SENSOR DISC-VOLT AWARE NON-CONTACT VOLTAGE TESTER
Features This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity. Indicates presence of voltage from 40-1000VACVisual indication of voltageSelectable audible indication of voltageSleek, compact designAuto shut-off to conserve battery lifeGreen LED shows unit is active, flashing red indicates live voltageLow battery detectorEasy battery replacementBatteries included (2 AAA)2-year warranty
Long Description Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating VoltAware Non-Contact Voltage Tester, Voltage Rating: 40 - 1000 VAC, Indication Type: Visual, Selectable Audible, Included: (2) AAA Batteries, C/US UL Listed, CE N12966, CAT IV, For Quickly Identifying Hot Conductors, Breaks In Wires And The Presence Of AC Voltage At Receptacles, Switches, Electrical Panels, Wires And Cables
Product Type Sensor VLT Awar NCV PKT TSTR 40-1000V
Short Description Sensor, 50 to 1000 V ac -
Special Features - Indicates presence of voltage from 40 - 1000 VAC; Visual indication of voltage; Selectable audible indication of voltage; Sleek, compact design; Green LED indicates power on; Low Battery indicator; CAT IV - 1000 V; Battery replacement (AAA size); 2-year warranty; The VoltAware is perfect for electricians or maintenance personnel who need to quickly test for energized circuits
Made in USA yes -
included - (2) AAA Batteries
Indication Type - Visual, Selectable Audible
Brand SANTRONICS Ideal
Manufacturers Part Number 3115 61-025
sub brand - VoltAware
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type - Non-Contact Voltage Tester
Application Industrial For Quickly Identifying Hot Conductors, Breaks In Wires And The Presence Of AC Voltage At Receptacles, Switches, Electrical Panels, Wires And Cables
standard - C/US UL Listed, CE N12966, CAT IV
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat