Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31467 |
31317 |
Manufacturer Number |
31-467 |
31-317 |
Category |
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Cleaning
|
Cleaning
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00783250558759 |
00783250313174 |
Weight per package |
0.04 (lbs/each) |
0.02 (lbs/each) |
Description |
31467 Foam Carrier, 3/4", 5/Bag
Foam Carrier, Conduit Size: 3/4 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
|
31317 Foam Carrier, 3/4"
Foam Carrier, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.13 (Each) |
$10.05 (Each) |
Carton/Reel |
$49.13 (1 Each) |
$10.05 (1 Each) |
Standard Packaging/Reel |
$49.13 (1 Each) |
$10.05 (1 Each) |
|
Description |
FOAM CARRIER, 3/4", 5/BAG |
FOAM CARRIER, 3/4" |
extra long description |
IDEAL 31-467 Foam Carrier,Ideal,3/4 |
IDEAL 31-317 3 4 IN FOAM CARRIER |
Features |
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. |
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. |
Long Description |
Foam Carrier, Conduit Size: 3/4 IN, Package: 5/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System |
Foam Carrier, 0.02 lb |
Product Type |
Foam Carrier, Ideal, 3/4 In Diameter, PKG: 5/Bag, For Any Type O |
Foam Carrier |
Short Description |
- |
3/4 in Foam Carrier for Any Type of Blower or Vacuum System |
Special Features |
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life |
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life |
|
for use with |
- |
For Use With Any Type Of Blower Or Vacuum System |
package quantity |
- |
1 ct |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-467 |
31-317 |
sub brand |
Ideal |
- |
|
Category Description |
CLEANING |
CLEANING |
Type |
Foam Carrier |
Foam Carrier |
|
Package Type |
- |
Bag |
Weight |
- |
0.02 lb |
|
Application |
For Use With Any Type Of Blower Or Vacuum System |
Blower;Vacuum System |
standard |
RoHS Compliant |
RoHS Compliant |