Item Comparison: 31469, 31319

Item

31469 - Foam Carrier, 1-1/4", 3/Bag - Ideal

31469
Foam Carrier, 1-1/4", 3/Bag

$50.11 Each

$50.11 (1 Each)

QTY:
Each
Add
31319 - Foam Carrier, 1-1/4" - Ideal

31319
Foam Carrier, 1-1/4"

$16.92 Each

$16.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 13 102
Vendor Ideal Ideal
Catalog Number 31469 31319
Manufacturer Number 31-469 31-319
Category Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Tool Kits - Miscellaneous Hand Tools
Classification Cleaning Cleaning
UNSPSC 39121722 - Wire and cable pulling device 39121722 - Wire and cable pulling device
UPC/EAN/GTIN 00783250558773 00783250313198
Weight per package 0.0667 (lbs/each) 0.03 (lbs/each)
Description 31469 Foam Carrier, 1-1/4", 3/Bag
Foam Carrier, Conduit Size: 1-1/4 In, Package: 3/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
31319 Foam Carrier, 1-1/4"
Foam Carrier, 0.03 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.11 (Each) $16.92 (Each)
Carton/Reel $50.11 (1 Each) $16.92 (1 Each)
Standard Packaging/Reel $50.11 (1 Each) $16.92 (1 Each)
Description FOAM CARRIER, 1-1/4", 3/BAG FOAM CARRIER, 1-1/4"
extra long description IDEAL 31-469 Foam Carrier,Ideal,1-1 IDEAL 31-319 1 1 4 IN FOAM CARRIER
Features IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description Foam Carrier, Conduit Size: 1-1/4 IN, Package: 3/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System Foam Carrier, 0.03 lb
Product Type Foam Carrier, Ideal, 1-1/4 In Diameter, PKG: 3/Bag, For Any Type Foam Carrier
Short Description - 1-1/4 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
for use with - For Use With Any Type Of Blower Or Vacuum System
package quantity - 1 ct
Made in USA - yes
Brand Ideal Ideal
Manufacturers Part Number 31-469 31-319
sub brand Ideal -
Category Description CLEANING CLEANING
Type Foam Carrier Foam Carrier
Package Type - Bag
Weight - 0.03 lb
Application For Use With Any Type Of Blower Or Vacuum System Blower;Vacuum System
standard RoHS Compliant RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat