Item Comparison: 32305, 32290

Item

32305 - 15-In-1 Multi-Bit Ratcheting Screwdriver - Klein Tools

32305
15-In-1 Multi-Bit Ratcheting Screwdriver

$30.78 Each

$92.34 (3 Each)

QTY:
Each
Add
32290 - Multi-Bit Screwdriver With Storage 15PC - Klein Tools

32290
Multi-Bit Screwdriver With Storage 15PC

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 225 12
Vendor Klein Tools Klein Tools
Catalog Number 32305 32290
Manufacturer Number 32305 32290
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111734 - Multiple tip screwdriver 27111734 - Multiple tip screwdriver
UPC/EAN/GTIN 00092644323058 00092644322907
Weight per package 0.7 (lbs/each) 0.5 (lbs/each)
Description 32305 15-In-1 Multi-Bit Ratcheting Screwdriver
Klein Tools’ Multi-Bit Screwdrivers Help Make Your Job A Little Easier. The 15-In-1 Ratcheting Screwdriver’S Durable Ratcheting Mechanism Allows For Faster and Easier All-Day Driving. With The On-Board Storage Of 14 Common Bits and A 1/4-Inch Nut Driver, This Is Your New Everyday Screwdriver. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handles For Outstanding Comfort and Control.
32290 Multi-Bit Screwdriver With Storage 15PC
Klein 32290 Multibit Screwdriver W/
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.78 (Each) $0.00 (Each)
Carton/Reel $30.78 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $92.34 (3 Each) $0.00 (6 Each)
Material Carbon Steel Barrel Steel
Handle Color Black/Yellow Black
Handle Material Plastic -
Overall Length 8.71" (22.1 cm) 8.5" (21.6 cm)
Description 15-IN-1 MULTI-BIT RATCHETING SCREWDRIVER MULTI-BIT SCREWDRIVER WITH STORAGE 15PC
extra long description KLEIN 32305 15-in-1 Ratcheting Scre -
Features Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. With Klein Tools 15-in-1 multi-bit screwdriver, carry fewer tools. This screwdriver / nut driver set comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4-Inch nut driver should cover the range of all your bit needs.
Long Description Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. KLEIN 32290 MultiBit Screwdriver w/
Product Type 15-In-1 Ratcheting Screwdriver Multibit Screwdriver W/Storage 15PC
Special Features Ratcheting-Directions: Forward, Fixed, Reverse; On-Board Bit Storage Internal Storage Compartment for Bits
Handle Length 5.63" (14.3 cm) -
Handle Type CUSHION GRIP CUSHION GRIP
media Yes Yes
Number of Pieces 1 -
Overall Height 1.42" (3.6 cm) -
Overall Width 1.42" (3.6 cm) -
Shank Length 3.5" (8.9 cm) 4" (10.2 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number 32305 32290
Category Description HAND TOOLS HAND TOOLS
Type Multi-Bit Ratcheting Screwdriver STANDARD
Manufacturer Status - Inactive
Status - Inactive
Weight 10.4 oz (295 g) 8 oz (227 g)
Application Ratcheting Driving -
standard -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat