Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
32807MAG |
32800 |
Manufacturer Number |
32807MAG |
32800 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111702 - Nut drivers
|
27111702 - Nut drivers
|
UPC/EAN/GTIN |
00092644328084 |
00092644328008 |
Weight per package |
1.42 (lbs/each) |
1.2 (lbs/each) |
Description |
32807MAG 7-In-1 Multi-Bit Screwdriver/Nut Driver, Magnetic
This Klein Screwdriver / Nut Driver Is Seven Sizes In One Tool. All Sizes Allow For Easy, One-Handed Driving. The Sizes Are Interchangeable Ensuring You Have The Size You Need When You Need It. Color Coded Shaft Ends Make It Easy to Identify The Size. Increase Your Productivity and Lighten Your Load With This Multi-Nut Driver.
|
32800 6-In-1 Multi-Bit Nut Driver, Heavy Duty
Multi Nut Driver, Steel Blade Material, Black (Handle), #2 Phillips;1/4 In Slotted Tip Size, 13.375 In Overall Length, Round Shank, 4 to 8 In Shank Length, 0.70 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$34.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$209.82 (6 Each) |
$0.00 (6 Each) |
|
|
Blade Material |
- |
Steel |
Color |
- |
Black (Handle) |
Color Code |
— |
- |
Handle Color |
Black |
Black |
|
Overall Length |
9.540000000000000 |
13.375 in;339.7 mm |
|
Description |
7-IN-1 MULTI-BIT SCREWDRIVER/NUT DRIVER, MAGNETIC |
6-IN-1 MULTI-BIT NUT DRIVER, HEAVY DUTY |
extra long description |
KLEIN 32807MAG 7-in-1 Nut Driver |
- |
Features |
This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. |
The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver. |
Long Description |
This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. |
Multi Nut Driver, Steel Blade Material, Black (Handle), #2 Phillips;1/4 in Slotted Tip Size, 13.375 in Overall Length, Round Shank, 4 to 8 in Shank Length, 0.70 lb |
Product Type |
7-In-1 Nut Driver |
6-In-1 Multi-Nut Driver Heavy Duty |
Short Description |
- |
MULti Nut Drivers, Steel, Black (Handle) |
Special Features |
Wrench-Assist For Added Torque |
Wrench-Assist For Added Torque |
|
Blade Width |
- |
0.5'' (13 mm) |
Drive Size |
- |
3/16 in;1/4 in;5/16 in;3/8 in;7/16 in;9/16 in |
Handle Length |
5.5" (14 cm) |
- |
Handle Type |
CUSHION GRIP |
- |
included |
Handle, Assorted Color Coded Bits |
- |
media |
Yes |
Yes |
Number of Pieces |
5 |
4 |
Shaft Length |
4" (10.2 cm) |
4" (10.2 cm) |
Shank Length |
- |
4 to 8 in;101.6 to 203.2 mm |
Shank Shape |
- |
Round |
Shank Type |
- |
Round |
Tip Size |
- |
#2 Phillips;1/4 in Slotted |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
32807MAG |
32800 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
7-in-1 Multi-bit |
6-In-1 |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
17.9 oz (508 g) |
0.70 lb;0.32 kg |
|
Application |
Tightening |
- |
standard |
— |
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
Call nearest store for Item Price
|