Item Comparison: 33310, FBRS4200R

Item

33310 - STL Retrofit Fan Brace 16 BX (M12) - Legrand-Pass & Seymour

33310
STL Retrofit Fan Brace 16 BX (M12)

$39.02 Each

$468.24 (12 Each)

QTY:
Each
Add
FBRS4200R - Retrofit Fan Brace & Box - Arlington

FBRS4200R
Retrofit Fan Brace & Box

$46.329 Each

$463.29 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 1,237 113
Vendor Legrand-Pass & Seymour Arlington
Catalog Number 33310 FBRS4200R
Manufacturer Number 33310 FBRS4200R
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121316 - Ceiling box
UPC/EAN/GTIN 00085129333109 00018997753151
Weight per package 2.2417 (lbs/each) 3.184 (lbs/each)
Description 33310 STL Retrofit Fan Brace 16 BX (M12)
Fan Brace - Standard Grade With Standard Box, Single #10 Support For 16-24 Spans. 12 Pack.
FBRS4200R Retrofit Fan Brace & Box
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.02 (Each) $46.33 (Each)
Carton/Reel $468.24 (12 Each) $46.33 (1 Each)
Standard Packaging/Reel $468.24 (12 Each) $463.29 (10 Each)
Material Metal Steel
Number of Hubs 4 -
Shape Octagon -
Color Silver Silver
Height 1.5 in -
Size 16 cu in L(3.563) x W(13.979) x H(3.438)
Construction Fan Brace - use with standard grade box # 10 support 16"-24" spans -
Description STL RETROFIT FAN BRACE 16 BX (M12) RETROFIT FAN BRACE & BOX
extra long description P&S 33310 STL RETROFIT FAN BRACE 16 ARL FBRS4200R CEILING BOX and BRACE
Features Fan Brace - Standard grade with standard box, single #10 support for 16-24" spans. 12 pack. -
Long Description Fan Brace - Standard grade with standard box, single #10 support for 16-24 spans. 12 pack. Steel fan and fixture box with adjustable mounting bracket for existing construction. Adjusts from 16" to 24" on center spacing. 2" deep box. 20.0 cu. in.
Product Type STL Retrofit Fan Brace 16 BX (M12) Ceiling Box and Brace Retro
Short Description Retrofit Fan Brace, 16 cu. in, Silver -
Special Features UL Listed for fan & fixture support, Peel off tape for "hands free" installation, Maximum weight rating shown for 16" spans, Broadest line available, from shallow to deep boxes, Pre-assembled with ground screws installed and Boxes include knockouts Fully adjustable mounting bracket for retrofit installations
Cable Entry Top Knockouts -
Cable Entry Type Top Knockout -
for use with 16 to 24 in Spans -
Knockouts true Yes
media - Yes
Mounting Type Ceiling Mount -
Number of Outlets 4 -
package quantity 12 PK -
Standards Met UL Listed;Conforms to NEMA OS1 -
Brand Pass & Seymour/Legrand ARLINGTON
Manufacturers Part Number 33310 FBRS4200R
sub brand Pass & Seymour -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Reiker Ceiling Fan & Fixture Support Products - Plastic Box Fan and Fixture Mounting Box
Weight 2.24 lb/EA -
Application Residential;Commercial For Existing Construction
Capacity 16 cu.in -
Mounting CEILING Ceiling Joist
standard UL Listed, Conforms to NEMA OS1 UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat